Shop All File Folders
Cardinal
Dividers 5 Tab, Assorted Colors, Pk4
Mfr # 84018
Zoro # G5415229
product price: $8.25
/pk 4, $2.06/ea
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.04"
- Color Blue, Green, Purple, Red, Yellow
- Size Index Divider Size: 9.8" x 11-1/2"
- Tab Cut 1/5
- Sheet Size 8.50" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cardinal
- MFR # 84018
- Zoro # G5415229
- UPC # 083086840180
- Country of Origin China
- Category File Folders
Dimensions
Width | 0.04" |
Size | Index Divider Size: 9.8" x 11-1/2" |
Sheet Size | 8.50" Width x 11" Length |
Height | 11" |
Depth | 0.04" |
File Size | Letter |
Index Divider Size | 11 x 8.5 |
Description
Divider,5 Tab,4pk,Assorted,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Paint Marker, Medium Tip, Green Color Family, Ink (91371)
- CARDINAL 2" Slant Ring Binder, XtraLife, White (26320)
- HELIX 360° Angle and Circle Maker (36002)
- UNIVERSAL Wirebound Notebook, 1 Sub, Med/Coll, Assorted, 10.5 x 8, 70 Shts, PK4 (UNV66614)
- CARDINAL Printable Index Dividers, 8 Tab, Assorted Colors, Pk4 (84019)
- CARDINAL Table of Contents Index Divider 8-1/2 x 11", A-Z, PK26, Color: Multicolor (60218)
- CARDINAL Table of Contents Index Dividers, 1-5, White, Pk24 (60533)
- CARDINAL File, Businesscard, 72-Cap, Bk (751610)
- CARDINAL Poly Portfolio with Brads 11x17", Black (94910)
- CARDINAL Index System 8-1/2 x 11", 1-31 Tab/Index, Assorted Colors (60118)
- AVERY Tab, Folder, Hang, Prntabl, 1/5 90PK (AVE5567)
- Cardinal File Folders