Shop All Dividers & Tabs
Cardinal
Divider, One Step, 24Tab, Assorted
Mfr # 60960
Zoro # G7490589
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Double-Sided Mylar® Edge Reinforcing
- Color White
- For Use With Ring Binders
- Weight 0.5 lbs
- Includes (1) Table of Contents Page
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cardinal
- MFR # 60960
- Zoro # G7490589
- UPC # 083086609602
- Country of Origin Mexico
- Category Dividers & Tabs
Dimensions
Size | 11 x 8.5 |
Details
Features | Double-Sided Mylar® Edge Reinforcing |
Color | White |
For Use With | Ring Binders |
Weight | 0.5 lbs |
Includes | (1) Table of Contents Page |
Material | Mylar® Reinforced Paper |
Index Tabs - Item | Index Dividers |
Index Tab Color | Black |
Tab Color | Assorted |
Tab Title | 1 to 24 |
Punched/Unpunched | 3-Hole Punched |
Machine Compatibility | Inkjet Printers; Laser Printers |
Index Divider Type | Printed Numeric |
Index Divider Style | Arabic Numeric |
Index Divider Material | Paper |
Tab Style | 24-Tab |
Orientation | Side Tab |
Description
Divider,One Step,24Tab,Assorted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLIN HAZMAT Shipping Kit, 32 oz. Bottle, PK4 (HMS-6642M)
- ZORO SELECT Corrugated Boxes, 14" x 11" x 6", Kraft, 25/Bundle (11R359)
- MEASURETEK Digital Compact Bench Scale 6kg/15 lb. Capacity (12R983)
- AVERY Label, Wthrprf, Address, 2X4 500PK (AVE5523)
- CARDINAL Index, 11X8.5, A-Z, Mi 12PK (CRD60218)
- CARDINAL OneStep Printable Table of Contents/Dividers, 12-Tab, 1-12, 11x8.5, Wt (61218)
- CARDINAL Divider, Index, 5Tb, Ast 4PK (CRD84018)
- CARDINAL Index, 3-Rng, 1-Step, 1-5, Mi 24PK (CRD60518)
- CARDINAL Divider, Paper 11x17", 5Tab, Clear (84812)
- CARDINAL Index, 11X8.5, Jan-Dec, Mi 24PK (CRD60318CB)
- AVERY Avery® Ready Index® Table of Contents Dividers 11127, Jan-Dec, 12-Tab Set (7278211127)
- Cardinal Dividers & Tabs