Shop All Label Makers & Printers
Cardinal Detecto
P225 Thermal Label Printer
Mfr # 308P225
Zoro # G311379441
product price: $1,153.99
/ea
Free Shipping & Returns
$1,153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cardinal Detecto
- MFR # 308P225
- Zoro # G311379441
- Country of Origin United States
- Category Label Makers & Printers
Description
Use this Cardinal Detecto P225 thermal label printer to print high-quality resolution receipts for your patrons. Connect it with a serial cable sold separately to your D30 scale to weigh and print instantly or use it as a stand alone unit to serve guests. This printer may be compact saving you counter space but its performance is fast and accurate.**It features a RS232 connectivity port making it a breeze to hook up and use. Great for delis grocery stores or restaurants the clamshell design makes it easy to quickly reload the unit with paper when it runs out so that your employees can continue attending to guests. The versatile design of this printer also allows it to print anything from labels to graphics and even logos. The unit is designed with a microSD flash memory with up to 4 GB of storage space microSD card sold separately that can hold graphics bar codes or logos.**This printer can produce labels up to 2'' wide and can print up to 5'' per second. For additional convenience it can be used on the counter or mounted on the wall. Install this printer in your business to run it efficiently and stay organized.**Overall Dimensions:*Width: 4 5/16''*Depth: 8 5/16''*Height: 6 13/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOCUGARD Paper, Security, 2Ptcbls, Be Pk (PRB04544)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12" x 12" x 8", Kraft, 25/Bundle (5GMK7)
- DECKER TAPE PRODUCTS Label, DL1300, FRAGILE LIQUID HANDLE WITH CARE, 3" X 5" (DL1300)
- TOY TIME Zig Zag Ride on Toy with No Batteries, Gears or Pedals for Boys and Girls | 3 years and Up (Red) (933672DLN)
- BROTHER QL-810WC Ultra Fast Label Printer, 110 Labels/min Print Speed, 5 x 5.7 x 9.2 (QL810WC)
- DYMO Label Maker 260, Mac/PC, 2 Lines, Silver (DYM1815990)
- BROTHER INTERNATIONAL Brother P-Touch Handy Label Maker, , LCD Display, White (PTM95)
- SEIKO INSTRUMENTS Seiko Smart Label Printer 620, 2.28" Labels, 2.76"/Second (SLP620)
- DYMO Portable Label Printer, RHINO(R) Series, Single Color Capability (2175088)
- BROTHER Labeler, 3 3/8 in H, 8 in W, Black (PTD610BT)
- ZEBRA PEN ZD621T 300DPI TT USB RJ45 DB9 (ZD6A043-301F00EZ)
- Cardinal Detecto Label Makers & Printers