Shop All Hanging Scales
Cardinal
Detecto 40 lb. Hanging Scoop Scale with Dual-Faced Dial and Portable Stand
Mfr # 308MCS40DPKT
Zoro # G910840021
product price: $911.99
/ea
Free Shipping & Returns
$911.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cardinal
- MFR # 308MCS40DPKT
- Zoro # G910840021
- Country of Origin United States
- Category Hanging Scales
Description
Quickly and easily weigh portions of fish fruits vegetables and other items with the Cardinal Detecto 40 lb. hanging scoop scale with dual-faced dial and portable stand! This scale features a two-revolution dial on both the front and back of the unit allowing both customers and staff members to read the scale from either side of the counter. With black numbers on a white background the measurements can be read from any distance and the red knife blade pointer responds to new weight instantly. A heavy-duty galvanized pan is designed to withstand years of high volume use and features raised sides to keep loose items from rolling off the pan. The housing is perfectly balanced to enclose the weighing mechanism and the hook and dial faces are easy to clean.A 71 1/2in tall portable stand allows you to conveniently transport the unit anywhere at any time. A square shaped base offers solid support for heavier items. For easy installation the stand comes packaged with an eyelet bolt that makes it easy to attach to the scale's S hook. This 40 lb. scale has a 20 lb. x 2 oz. readout for ultimate reliability.Readout Measurements:20 lb. x 2 oz.Overall Dimensions:Dial Diameter: 8inScoop Width: 11inScoop Depth: 16inScoop Height: 5inStand Dimensions:Width: 24inDepth: 27 5/16inHeight: 71 1/2in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Gel Roller Ball Pen, Medium 0.7 mm, Navy PK12 (PIL31187)
- ZORO SELECT Double Wall Boxes, 24" x 24" x 24", Kraft, 10/Bundle (22XM69)
- ISM/CCC Carton Closing Stapler, 150 Staple Cap, 1-1/4" Crown, Light-Med Duty (2618-2321)
- AVERY Avery® Easy Peel® Address Labels, Permanent Adhesive, 1" x 2-5/8", 3, 000 Labels (5160) (7278205160)
- SHIMPO Digital Force Gauge, 8 Digit LCD, 979N (FG-3009)
- ADAM EQUIPMENT Crane Scale, Digital, 300 lb./150kg (SHS 300A)
- DILLON Dillon AP Mechanical Dynamometer with Shackles, 5" Dial, 15,000 lb x 100 lb (30006-0092)
- BRECKNELL CS Series Crane Scale 1000 lb. (816965001804)
- SHIMPO Digital Force Gauge, 7 Digit LCD, 489N (FG-3008)
- ADAM EQUIPMENT Crane Scale, Digital, 3000 lb./1500kg (LHS 3000A)
- TAYLOR ScoopChain Scale, 20 lb Capacity, Galvanized Steel Platform, Galvanized Steel Housing Material (33054104N)
- Cardinal Hanging Scales