Shop All Binders
Cardinal
ClearVue Slant-D Ring Binder, 3 Rings, 1.5" Capacity, 11 x 17, White
Mfr # 22122V4
Zoro # G4525330
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 375
- Color White
- Number of Rings 3
- Material Vinyl
- Size 11 x 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 11 x 17 |
Binder Size Capacity | 1.5" |
Binder Sheet Size | 11 x 17 |
Spine Insert Size | 1.75 x 11.25 |
Front Cover Insert Size | 11 x 17 |
Back Cover Insert Size | 11 x 17 |
Details
Binder Sheet Capacity | 375 |
Color | White |
Number of Rings | 3 |
Material | Vinyl |
Item | Binders |
Holding Capacity | 1.5" |
Weight | 2.5 lbs |
Ring Mounting | Back |
Binder Type | Ring |
Insert Description | Front; Spine; Back |
Binder Style | View |
Ring Style | Slant D-Ring |
Binder Color(s) | White |
Description
Store, organize and present 11 x 17 (tabloid size) documents. Clear overlay for customization on all three sides. Two interior pockets.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL GAMES Casino Standard Poker Playing Cards Plastic (212)
- GINGHER Scissors, 8" Large (220740-1001)
- HAMMERMILL Premium Multipurpose Paper, 20 lb., PK5000 (10631-0)
- ESSELTE PENDAFLEX. Oxford Pressboard Report Cover, 2 Prong Fastener, Letter, 3in Capacity, Gray (12905)
- CARDINAL 3" Binder 11x17, Black (12142)
- CARDINAL Pocket, Zipper, Bndr, 3Hole, Cl 8PK (CRD14201)
- CARDINAL 1-1/2" Slant Ring Binder, XtraLife, White (26310)
- CARDINAL 5" Clear View D-Ring Binder, Easy Open, Black (10351)
- CARDINAL 2" Slant D-Ring Binder, White (22132)
- CARDINAL Binder 11x17 3", White (22142)
- ZORO SELECT 1" Round Flexi-View Binders, Navy Blue (AVE17685)
- Cardinal Binders