Shop All Binders
Cardinal Brands
Cardinal Brands- Inc CRD26352 Clearvue Binder- D-Ring- 5in. Capacity- 11in.x8-.50in.- Blue
Mfr # CRD26352
Zoro # G403685207
product price: $69.85
/ea
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cardinal Brands
- MFR # CRD26352
- Zoro # G403685207
- UPC # 83086263521
- Country of Origin Mexico
- Category Binders
Description
Binder features a unique XtraLife material that will not stick to cover title insert or materials stored inside, including photos, laser prints and photocopies. Material is much stronger than standard vinyl so no seam splitting and hinge tearing. Binder is cold-crack tested to negative 50 degrees Fahrenheit. Locking slant-D shaped rings hold 25 percent more material than standard round rings while GelTab triggers make it comfortable to operate. Horizontal pockets are on the inside front and back covers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Industrial Marker, Medium Tip, Green Color Family, Paint (44266)
- SHURTAPE Packaging Tape, 4-7/16" dia., 72mm W, PK6 (HP 200)
- AVERY DENNISON Two-Pocket File Folder, Gray, PK25 (47990)
- AMANO Basic Programming Card Mrx-35 Clock (ARX-101050)
- CARDINAL BRANDS Cardinal, CLEARVUE SLANT-D RING BINDER, 3 RINGS, 1.5in CAPACITY, 11 X 17, WHITE (22122)
- CARDINAL BRANDS Cardinal Brands- Inc CRD12132 Slant-D Reference Binder- 3-Ring- 2in. Capacity- 11in.x17in.- BK (CRD12132)
- CARDINAL BRANDS Cardinal, CLEARVUE SLANT-D RING BINDER, 3 RINGS, 1in CAPACITY, 11 X 17, WHITE (22112)
- CARDINAL BRANDS Cardinal Tabloid ClearVue Slant-D Ring Binder, 2in Capacity, 11 x 17, White (22132)
- WORKSTATION Heavy-Duty EZD Ring Reference View Binders (TH680750)
- AVERY Heavy-Duty View 3 Ring Binder, 1" One To (79720)
- AVERY Binder, Durable View, EZD Rings1", Black (09300)
- Cardinal Brands Binders