Shop All Binders
Cardinal
8-1/2 x 11" Double-Sided Dividers, Pk5
Mfr # 84010
Zoro # G4789569
product price: $6.29
/pk 5, $1.26/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Binder Features With Index Tabs and Inserts
- Height 11"
- Width 8.5"
- Weight 0.356 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 11" |
Width | 8.5" |
Details
Color | Clear |
Binder Features | With Index Tabs and Inserts |
Item | Pocket,Binder,Insert Tab,Clear,PK5 |
Weight | 0.356 lbs |
Description
Item Pocket,Binder,Insert Tab,Clear,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAZIC PRODUCTS 16in. Basic Backpack, Gray, 2PK (1041)
- ZORO SELECT Shipping Box, 20x12x12 in (55NM91)
- UNIVERSAL Punch, 1-Hole, Rubber Grip (UNV74321)
- MEASURETEK Digital Floor Scale with Remote Indicator 2500 lb./1000kg Capacity (12R959)
- CARDINAL CRD09260 Easel Ring Binder,Horizontal,1 in. Capacity,8.5 in. x 11 in.,Black (CA463900)
- CARDINAL 1-1/2" Clear View Binder, White (10310)
- CARDINAL 3" View D-Ring Binder, White (17600)
- CARDINAL EasyOpen Locking SlantD Tabloid Binders, Black (CRD12142)
- CARDINAL Binder, Business Card, 1.5", Black (65320)
- CARDINAL 8-1/2x11" ShowFile Binder, 12 Pockets, Black (50132CB)
- AVERY 2" D-Ring Binder, Heavy Duty, Red, 11 x 8.5, 2" Cap. (AVE79582)
- Cardinal Binders