Shop All Binders
Cardinal
5" View D-Ring Binder, White
Mfr # 17950
Zoro # G5198186
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 1050
- Color White
- Number of Rings 3
- Material Polypropylene
- Binder Features Hole in Spine—For easy shelf removal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 11 x 8.5 |
Binder Size Capacity | 5" |
Back Cover Insert Size | 8.5 x 11 |
Spine Insert Size | 4.38 x 11.5 |
Front Cover Insert Size | 8.5 x 11 |
Binder Sheet Size | 11 x 8.5 |
Details
Binder Sheet Capacity | 1050 |
Color | White |
Number of Rings | 3 |
Material | Polypropylene |
Binder Features | Hole in Spine—For easy shelf removal. |
Item | Binder,D-Ring,Clear View,5",White |
Inside Pocket Description | One Front; One Back |
Ring Style | Slant D-Ring |
Binder Type | Ring |
Insert Description | Front; Spine; Back |
Binder Style | View |
Weight | 2.524 lbs |
Ring Mounting | Back |
Binder Color(s) | White |
Description
Item Binder,D-Ring,Clear View,5 In.,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Cleanroom Paper, Blue, PK2500 (BB85081110B)
- AT-A-GLANCE 24 x 36" Yearly Wall Calendar, White (AAGPM1228)
- WESTWARD Stick Carton Staples, 5/8" Leg Length, 1/2" Crown, PK25000 (4PMG8)
- UWE Washdown NTEP Scale, 100 lb, .02 lb, 16x16" Base, Legal for Trade SS Bench Scale, 2" Backlit Display (TitanH 100-16)
- CARDINAL 5" D-Ring Binder, Treated, White (32150)
- CARDINAL Binder 11x17 3", White (22142)
- CARDINAL Refill, Sheets, Busncard, 10Ct 10PK (CRD7860000)
- CARDINAL 3" Slant Ring Binder, XtraLife, White (26330)
- CARDINAL 3" View D-Ring Binder, White (17600)
- CARDINAL 1-1/2" Slant Ring Binder, XtraLife, White (26310)
- BETTER KITCHEN PRODUCTS Recipe Binder, Full Page 3 Ring Standard Binder Organizer Set, 11.5in. x 12in. Sleek Kitchen Design (97321)
- Cardinal Binders