Shop All Binders
Cardinal
4" View D-Ring Binder, White
Mfr # 17810
Zoro # G5198201
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 835
- Color White
- Number of Rings 3
- Material Polypropylene
- Size 11 x 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 11 x 8.5 |
Binder Size Capacity | 4" |
Back Cover Insert Size | 8.5 x 11 |
Front Cover Insert Size | 8.5 x 11 |
Binder Sheet Size | 11 x 8.5 |
Spine Insert Size | 3.6 x 11.5 |
Details
Binder Sheet Capacity | 835 |
Color | White |
Number of Rings | 3 |
Material | Polypropylene |
Item | Binder,D-Ring,Clear View,4",White |
Weight | 1.898 lbs |
Insert Description | Front; Spine; Back |
Binder Type | Ring |
Binder Style | View |
Binder Color(s) | White |
Inside Pocket Description | One Front; One Back |
Ring Style | Slant D-Ring |
Ring Mounting | Back |
Description
Item Binder,D-Ring,Clear View,4 In.,White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pushpin, 3/8 Pt, Transprt Asrt, PK100 (2WFW8)
- ZORO SELECT Foam Pouch, GP, 5" L, 8" W, PK400 (56KZ85)
- FECHOMETAL USA Band, 201 Stainless Steel, 1/2" x 0.030" x (FTA520712735PG)
- ZORO SELECT Double Wall Corrugated Sheets, 30" x 40", Kraft, 5/Bundle (56EC43)
- CARDINAL 5" D-Ring Binder, Treated, White (32150)
- CARDINAL 3" View D-Ring Binder, White (17600)
- CARDINAL Binder, Business Card, 1.5", Black (65320)
- CARDINAL 1-1/2" Clear View Binder, White (10310)
- CARDINAL 3" Binder 11x17, Black (12142)
- CARDINAL 2" Slant D-Ring Binder, White (22132)
- BETTER OFFICE PRODUCTS Presentation Book, 48-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32030)
- Cardinal Binders