Shop All Binders
Cardinal
4" D-Ring Binder, Treated, White
Mfr # 32140
Zoro # G5197897
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 890
- Color White
- Number of Rings 3
- Material Polypropylene
- Size 11 x 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 11 x 8.5 |
Back Cover Insert Size | 8.5 x 11 |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 4" |
Spine Insert Size | 3.67 x 11.5 |
Front Cover Insert Size | 8.5 x 11 |
Details
Binder Sheet Capacity | 890 |
Color | White |
Number of Rings | 3 |
Material | Polypropylene |
Item | Binder,Treated,D-Ring,4",White |
Weight | 2.14 lbs |
Ring Style | Slant D-Ring |
Inside Pocket Description | One Front; One Back |
Binder Color(s) | White |
Binder Style | View |
Binder Type | Ring |
Insert Description | Front; Spine; Back |
Ring Mounting | Back |
Description
Item Binder,Treated,D-Ring,4 In.,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Dallas Cowboys Clear Crossbody (609-66P)
- LEXMARK Government Lexmark Black Extra High Yield Return Program Toner Ctg (78C0XKG)
- UNIVERSAL ONE 18"x24" Melamine Whiteboard, Black Frame (UNV43630)
- ZORO SELECT Long Corrugated Boxes, 30" x 12" x 12", Kraft, 15/Bundle (493U60)
- CARDINAL 1" Binder, Black (09260)
- CARDINAL EasyOpen Locking SlantD Tabloid Binders, Black (CRD12142)
- CARDINAL 1-1/2" Clear View Binder, White (10310)
- CARDINAL 2" Slant D-Ring Binder, White (22132)
- CARDINAL 3" Binder 11x17, Black (12142)
- CARDINAL 8-1/2 x 11" Double-Sided Dividers, Pk5 (84010)
- AVERY Durable View 3 Ring Binder, 0.5" Slant R (17001)
- Cardinal Binders