Shop All Binders
Cardinal
4" Clear View D-Ring Binder, Easy Open, Black
Mfr # 10341
Zoro # G5198761
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 880
- Color Black
- Number of Rings 3
- Material Polypropylene
- Size 11 x 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 11 x 8.5 |
Binder Sheet Size | 11 x 8.5 |
Front Cover Insert Size | 8.5 x 11 |
Binder Size Capacity | 4" |
Spine Insert Size | 3.6 x 11.5 |
Back Cover Insert Size | 8.5 x 11 |
Details
Binder Sheet Capacity | 880 |
Color | Black |
Number of Rings | 3 |
Material | Polypropylene |
Item | Binder,Easy Open,D,Clear View,4",Black |
Weight | 2.004 lbs |
Ring Style | Slant D-Ring |
Ring Mounting | Back |
Binder Style | View |
Binder Type | Ring |
Insert Description | Front; Spine; Back |
Inside Pocket Description | One Front; One Back |
Binder Color(s) | Black |
Description
Item Binder,Easy Open,D,Clear View,4 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE SGel HighPerformance Gel Pen, Retractable, Medium 07 mm, 3 Assorted Ink Colors, Black Barrel, 8PK (2096148/2126231)
- 3M Magic Tape, 1/2 x 1296 in. (810121296)
- SEALER SALES 1/2in. X 36yds 6mil PTFE Adhesive (TA-050-6-36)
- ZORO SELECT VCI Paper, Sheet, 12 in L (VIP00012)
- ZORO SELECT 2" Binder 11x17, Black (12132)
- CARDINAL ExpressLoad Locking D-Ring Binder, 3 Rings, 1.5" Cap, 11 x 8.5, Black (49111)
- CARDINAL 2" Clear View D-Ring Binder, Easy Open, Black (10321)
- CARDINAL 1/2" Expanding Zipper Binder Pocket, Pk5 (14650)
- CARDINAL 1" Binder, Black (09260)
- CARDINAL 8-1/2 x 11" Double-Sided Dividers, Pk5 (84010)
- AVERY Round Ring Binder, 3", White, 460 Sheet Cap (05741)
- Cardinal Binders