Shop All Binders
Cardinal
3" Clear View D-Ring Binder, Easy Open, Black
Mfr # 10331
Zoro # G5198789
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 650
- Color Black
- Number of Rings 3
- Material Polypropylene
- Size 11 x 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 11 x 8.5 |
Back Cover Insert Size | 8.5 x 11 |
Binder Size Capacity | 3" |
Spine Insert Size | 2.89 x 11.5 |
Binder Sheet Size | 11 x 8.5 |
Front Cover Insert Size | 8.5 x 11 |
Details
Binder Sheet Capacity | 650 |
Color | Black |
Number of Rings | 3 |
Material | Polypropylene |
Item | Binder,Easy Open,D,Clear View,3",Black |
Weight | 1.618 lbs |
Insert Description | Front; Spine; Back |
Binder Style | View |
Binder Color(s) | Black |
Ring Style | Slant D-Ring |
Ring Mounting | Back |
Inside Pocket Description | One Front; One Back |
Binder Type | Ring |
Description
Item Binder,Easy Open,D,Clear View,3 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 4 oz Clear PET Plastic Round Wide Mouth Jar- 58-400 Neck Finish (127326)
- POST-IT Assorted 1" Wide Tabs with Dispenser, Aqua, Pink, Violet, Yellow, PK88 (686-AYPV1IN)
- SHURTAPE Carton Sealing Tape, Tan, 48mm x 100m, PK36 (HP 100)
- AVERY Clean Edge Business Cards, True P, PK200 (8876)
- CARDINAL ExpressLoad Locking D-Ring Binder, 3 Rings, 1.5" Cap, 11 x 8.5, Black (49111)
- CARDINAL 4" View D-Ring Binder, White (17810)
- CARDINAL Refill, Sheets, Busncard, 10Ct 10PK (CRD7860000)
- CARDINAL Pocket, Exp, Zip, 0.5, Ast, 5/Pk (CRD14650)
- CARDINAL EasyOpen Locking SlantD Tabloid Binders, Black (CRD12142)
- CARDINAL 1" Free Stand Binder, Easy Open, White (43100)
- AVERY Clear Hole Reinforcement, 1/4", PK200 (AVE05721)
- Cardinal Binders