Shop All Binders
Cardinal
3" Binder 11x17, Black
Mfr # 12142
Zoro # G5198481
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 650
- Color Black
- Number of Rings 3
- Material Vinyl
- Size 11 x 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 11 x 17 |
Binder Size Capacity | 3" |
Binder Sheet Size | 11 x 17 |
Spine Insert Size | 1.5 x 3 |
Details
Binder Sheet Capacity | 650 |
Color | Black |
Number of Rings | 3 |
Material | Vinyl |
Item | Binder,Easyopen,3",11x17,Black |
Weight | 2.918 lbs |
Ring Style | Slant D-Ring |
Binder Style | Non-View |
Ring Mounting | Back |
Insert Description | Front Label Holder |
Binder Type | Ring |
Binder Color(s) | Black |
Description
Item Binder,Easyopen,3 In.,11x17,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Washable Paint, Green, Gallon (5421285044)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 10", 4 mil, Clear, Pk1000 (5CNK5)
- SOUTHWORTH Paper, Linen, 25%Ctn, 65#, Ivry Pk (SOUZ560CK)
- WARMIES Stuffed Animals Plush Black/White (CP-COW-3)
- CARDINAL ClearVue Slant-D Ring Binder, 3 Rings, 1.5" Capacity, 11 x 17, White (22122V4)
- CARDINAL 3" Clear View D-Ring Binder, Easy Open, White (10330)
- CARDINAL 1-1/2" Clear View Binder, Black (10311)
- CARDINAL 1" Slant Ring Binder, XtraLife, White (26300)
- CARDINAL 1" Free Stand Binder, Easy Open, White (43100)
- CARDINAL Pocket, Zipper, Bndr, 3Hole, Cl 8PK (CRD14201)
- AVERY 4" Durable Binder, White, 11 x 8.5 (AVE09801)
- Cardinal Binders