Shop All Binders
Cardinal
2" View D-Ring Binder, Black
Mfr # 17501
Zoro # G5198238
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 540
- Color Black
- Number of Rings 3
- Material Polypropylene
- Size 11 x 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 11 x 8.5 |
Front Cover Insert Size | 8.5 x 11 |
Spine Insert Size | 2.5 x 11.5 |
Back Cover Insert Size | 8.5 x 11 |
Binder Size Capacity | 2" |
Binder Sheet Size | 11 x 8.5 |
Details
Binder Sheet Capacity | 540 |
Color | Black |
Number of Rings | 3 |
Material | Polypropylene |
Item | Binder,D-Ring,Clear View,2",Black |
Insert Description | Front; Spine; Back |
Ring Mounting | Back |
Ring Style | Slant D-Ring |
Binder Color(s) | Black |
Binder Style | View |
Weight | 1.158 lbs |
Inside Pocket Description | One Front; One Back |
Binder Type | Ring |
Description
Item Binder,D-Ring,Clear View,2 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Planner, Desk Pad, Easy-to-Read, White (SKLP2432)
- ASTROBRIGHTS Color Paper -"Bright" Assortment, 24lb, 8.5 x 11, PK500 (99608)
- SEALED AIR - NEWAIR I.B. NANO Air Pillow Uninflated Film, 1900 ft. L (100641087)
- ZEBRA PEN G-301 Gel Retractable 0.7mm Blue 2pk (41322)
- CARDINAL 1-1/2" Clear View Binder, Black (10311)
- CARDINAL 1/2" Expanding Zipper Binder Pocket, Pk5 (14650)
- CARDINAL Pocket, Zipper, Bndr, 3Hole, Cl 8PK (CRD14201)
- CARDINAL 2" Slant Ring Binder, XtraLife, White (26320)
- CARDINAL Binder 11x17 3", White (22142)
- CARDINAL 1" Slant Ring Binder, XtraLife, White (26300)
- BUSINESS SOURCE Round ring View Binder 1/2" Binder Capacity Letter (19552)
- Cardinal Binders