Shop All Binders
Cardinal
2" Clear View D-Ring Binder, Easy Open, White
Mfr # 10320
Zoro # G5198816
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 565
- Color White
- Number of Rings 3
- Material Polypropylene
- Size 11 x 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 11 x 8.5 |
Binder Size Capacity | 2" |
Back Cover Insert Size | 8.5 x 11 |
Spine Insert Size | 2.5 x 11.5 |
Binder Sheet Size | 11 x 8.5 |
Front Cover Insert Size | 8.5 x 11 |
Details
Binder Sheet Capacity | 565 |
Color | White |
Number of Rings | 3 |
Material | Polypropylene |
Item | Binder,Easy Open,D,Clear View,2",White |
Weight | 1.422 lbs |
Binder Style | View |
Ring Mounting | Back |
Binder Type | Ring |
Insert Description | Front; Spine; Back |
Binder Color(s) | White |
Inside Pocket Description | One Front; One Back |
Ring Style | Slant D-Ring |
Description
Item Binder,Easy Open,D,Clear View,2 In.,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPS SHRINK FILM Heat Activated Shrink Film 22" x 3500 ft., Polyolefin (IK7F2200)
- PACON Sentence Strips, Dry Erase, Assorted, PK12 (5188)
- ZORO SELECT Double Wall Gaylord Lid, 40 3/4" x 40 3/4" x 5", Kraft, 5/Bundle (55VJ82)
- TAPE LOGIC Tape Logic® Labels, "Heavy", 2" x 8", Multiple, 500/Roll (DL1470)
- CARDINAL 3" Binder 11x17, Black (12142)
- CARDINAL 3" Clear View D-Ring Binder, Easy Open, White (10330)
- CARDINAL 1-1/2" Clear View Binder, Black (10311)
- CARDINAL 2" Slant Ring Binder, XtraLife, White (26320)
- CARDINAL 1" Binder 7-Ring, Black (35000)
- CARDINAL 1" Free Stand Binder, Easy Open, White (43100)
- AVERY Binder, Economy, Round Ring, 1", Red (03310)
- Cardinal Binders