Shop All Binders
Cardinal
1/2" Expanding Zipper Binder Pocket, Pk5
Mfr # 14650
Zoro # G5198411
product price: $10.15
/pk 5, $2.03/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Height 11"
- Width 8 1/2"
- Weight 0.4 lbs
- Assortment Black; Blue; Red; Purple; Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 11" |
Width | 8 1/2" |
Details
Color | Assorted |
Item | Binder,Expzippkt,5 PK,Assorted,PK5 |
Weight | 0.4 lbs |
Assortment | Black; Blue; Red; Purple; Green |
Description
Item Binder,Expzippkt,5 PK,Assorted,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Mailing Tubes with Caps, 1 1/2" x 30", Kraft, 50/Case (P1530K)
- EPSON T288520S (288) DURABrite Ultra Ink, Cyan/Magenta/Yellow (T288520-S)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/White (TZeS241)
- ACCO Paper Clip, Silver, Steel Wire, PK1000 (ACC72320)
- CARDINAL 1-1/2" Clear View Binder, Black (10311)
- CARDINAL Pocket, Zipper, Bndr, 3Hole, Cl 8PK (CRD14201)
- CARDINAL 1" Free Stand Binder, Easy Open, White (43100)
- CARDINAL Binder 11x17 3", White (22142)
- CARDINAL 4" Clear View D-Ring Binder, Easy Open, Black (10341)
- CARDINAL 2" Clear View D-Ring Binder, Easy Open, White (10320)
- AVERY Nonstick Heavy-Duty View Binder, 1.5" On (5401)
- Cardinal Binders