Shop All Notebooks & Journals
Cardinal
11 x 8-1/2" Poly Ring Binder Pocket, Assorted Colors, Pk5
Mfr # 84009
Zoro # G4789578
product price: $5.85
/pk 5, $1.17/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features With Index Tabs and Inserts
- Color Assorted
- Width 8.5"
- Height 11"
- Weight 0.371 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cardinal
- MFR # 84009
- Zoro # G4789578
- UPC # 083086840098
- Country of Origin China
- Category Notebooks & Journals
Dimensions
Width | 8.5" |
Height | 11" |
Details
Item | Pocket,Binder,Insert Tab,Assorted,PK5 |
Features | With Index Tabs and Inserts |
Color | Assorted |
Weight | 0.371 lbs |
Assortment | Blue; Clear; Green; Orange; Yellow |
Description
Pocket,Binder,Insert Tab,Assorted,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP Multi-Purpose Tags (No Rings), 1 3/8" X 2 3/4", 500 Per Box: Green Pk (1473)
- BOTRON CO Manual Label Dispenser Two 2in Rolls (B6702)
- OHAUS Digital Compact Bench Scale 15kg Capacity (R41ME15)
- MIDWEST PRODUCTS Midwest Products MW1126A Easy Cutter (MW1126A)
- RITE IN THE RAIN All Weather Stapled Notebook, Level, PK3 (311FX)
- ROARING SPRING Lab Notebooks, 11"x9", 50 sets Yellow/White (77647)
- AMPAD 5" x 7" Notebook, 100 Pg (20-803)
- TOPS 8-1/2 x 11-3/4" Colored Writing Pad, Pk12 (TOP63130)
- AMPAD Pad, Legal, 8.5X11.75, 50Sh, Ca Pk (TOP20220)
- PACON Paper, News, Ruld, Skipline, 1"" Pk (PAC2631)
- TOPS Pad, Goldfibre, 5X8, Ca, 4Ct Pk (TOP20029)
- Cardinal Notebooks & Journals