Shop All Binders
This Product is Discontinued
Cardinal
1" Round-Ring View Binder, White (Discontinued)
Mfr # 32200
Zoro # G7489329
This Product is Discontinued
Key Features
- Binder Sheet Capacity 250
- Color White
- Number of Rings 3
- Material Polypropylene
- Size 11 x 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 11 x 8.5 |
Spine Insert Size | 1 x 11.5 |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 1" |
Back Cover Insert Size | 8.5 x 11 |
Front Cover Insert Size | 8.5 x 11 |
Details
Binder Sheet Capacity | 250 |
Color | White |
Number of Rings | 3 |
Material | Polypropylene |
Item | Round-Ring View Binder,1"Capacity,White |
Weight | 0.83 lbs |
Insert Description | Front; Spine; Back |
Inside Pocket Description | One Front; One Back |
Ring Mounting | Spine |
Binder Type | Ring |
Binder Style | View |
Binder Color(s) | White |
Ring Style | Round-Ring |
Description
Round-Ring View Binder,1"Capacity,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.