Shop All Binders
Cardinal
1" Binder 7-Ring, Black
Mfr # 35000
Zoro # G5197851
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 225
- Color Black
- Number of Rings 7
- Material Vinyl
- Size 7.75 x 10.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 7.75 x 10.5 |
Binder Sheet Size | 7.75 x 10.5 |
Binder Size Capacity | 1" |
Details
Binder Sheet Capacity | 225 |
Color | Black |
Number of Rings | 7 |
Material | Vinyl |
Item | Binder,7 Rings,1",Black |
Weight | 1.45 lbs |
Ring Mounting | Back |
Binder Color(s) | Black |
Binder Style | Non-View |
Ring Style | Slant D-Ring |
Binder Type | Ring |
Description
Item Binder,7 Rings,1 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Magnetic Fabric Bulletin Board 36"W x 24"H (MB543A)
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (96823)
- ARMOR SHIELD Desiccant, 16oz., Clay Tyvek, 5.7, PK150 (D16UCT-D)
- AVERY Clear Business Card Organizer Pag, PK200 (76009)
- CARDINAL 8-1/2 x 11" Double-Sided Dividers, Pk5 (84010)
- CARDINAL 1-1/2" Clear View Binder, Black (10311)
- CARDINAL 1" Binder, Black (09260)
- CARDINAL ExpressLoad Locking D-Ring Binder, 3 Rings, 1.5" Cap, 11 x 8.5, Black (49111)
- CARDINAL 3" Clear View D-Ring Binder, Easy Open, White (10330)
- CARDINAL 1-1/2" Clear View Binder, White (10310)
- AVERY Binder, Round Ring, Label Holder, 2", Black (04501)
- Cardinal Binders