Shop All Binders
Cardinal
1-1/2" SuperLife Pro Binder, White
Mfr # 54662
Zoro # G5197641
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 400
- Color White
- Number of Rings 3
- Material Poly
- Size 11 x 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 11 x 8.5 |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 1.5" |
Spine Insert Size | 4.13 x 1 |
Front Cover Insert Size | 8.5 x 11 |
Details
Binder Sheet Capacity | 400 |
Color | White |
Number of Rings | 3 |
Material | Poly |
Item | Binder,SuperLife Pro,1-1/2"White |
Weight | 1.4 lbs |
Binder Type | Ring |
Ring Mounting | Back |
Insert Description | Front; Spine |
Inside Pocket Description | One Front; One Back |
Ring Style | Slant D-Ring |
Binder Style | View |
Binder Color(s) | White |
Description
Item Binder,SuperLife Pro,1-1/2 In.White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE Partition Hanger, Adjustable, PK2 (21460)
- TEACHER CREATED RESOURCES Better Than Paper Bulletin Board Roll, 4 ft x 12 ft, Teal (TCR77368)
- POST-IT Sticky Flags, 1 x 1-3/4 In., Purple, PK2 (680-PU2)
- ZORO SELECT Double Wall Boxes, 20" x 16" x 14", Kraft, 15/Bundle (22XM44)
- CARDINAL 3" View D-Ring Binder, White (17600)
- CARDINAL 1-1/2" Clear View Binder, Black (10311)
- CARDINAL 2" Slant D-Ring Binder, White (22132)
- CARDINAL EasyOpen Locking SlantD Tabloid Binders, Black (CRD12142)
- CARDINAL Binder 11x17 3", White (22142)
- CARDINAL Pocket, Exp, Zip, 0.5, Ast, 5/Pk (CRD14650)
- AVERY Durable Clear View 3 Ring Binders, 1.5 I (17021)
- Cardinal Binders