Shop All Binders
Cardinal
1-1/2" Slant Ring Binder, XtraLife, White
Mfr # 26310
Zoro # G5198019
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 375
- Color White
- Number of Rings 3
- Material Polyolefin
- Binder Features Non-Stick Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 11 x 8.5 |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 1.5" |
Spine Insert Size | 1.6 x 11.5 |
Front Cover Insert Size | 8.5 x 11 |
Back Cover Insert Size | 8.5 x 11 |
Details
Binder Sheet Capacity | 375 |
Color | White |
Number of Rings | 3 |
Material | Polyolefin |
Binder Features | Non-Stick Cover |
Item | Binder,XtraLife,Slant Ring,1-1/2",White |
Weight | 1.1 lbs |
Insert Description | Front; Spine; Back |
Binder Color(s) | White |
Inside Pocket Description | One Front; One Back |
Binder Style | View |
Binder Type | Ring |
Ring Mounting | Back |
Ring Style | Slant D-Ring |
Description
Item Binder,XtraLife,Slant Ring,1-1/2 In.,White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Inventory Control Label Pink, Counted, Pk1000 (16U932)
- SMEAD System, Label, 3-Sided, 324Pc Pk (SMD64910)
- 3M Thermal Pouches, Id Badge w/out Clip (TP5852-100)
- VISIPAK Thermoform-CLAMSHELL-#507-10.938-5.250-7.625-2.313-1.313-0.020-CLEAR, 300PK (507TF)
- CARDINAL EasyOpen Locking SlantD Tabloid Binders, Black (CRD12142)
- CARDINAL 5" Clear View D-Ring Binder, Easy Open, Black (10351)
- CARDINAL 1" Slant Ring Binder, XtraLife, White (26300)
- CARDINAL 2" Clear View Binder, Black (26321)
- CARDINAL 1" Binder, Black (09260)
- CARDINAL 2" Slant D-Ring Binder, White (22132)
- AVERY Binder, 1", 220 Sheets, Aqua (17295)
- Cardinal Binders