Shop All Industrial Markers
Carco
Tip, 1" Mohair
Mfr # X-426-A TIPS
Zoro # G1202474
Sold in multiples of 7 for $15.05
$15.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Marking Tool Surface Material Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone
- Dot Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carco
- MFR # X-426-A TIPS
- Zoro # G1202474
- Country of Origin United States
- Category Industrial Markers
Dimensions
Dot Diameter | 1/2 in |
Details
Item | Tip |
Marking Tool Surface Material | Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone |
Description
Tip, Dot Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Post-it® Greener Notes Recycled Notes 653RPA, 1-1/2" x 2", Sunwashed Pier, 100 Sheets, 12/Pack (653RPA)
- EDUPRESS Pete the Cat® Alphabet Bulletin Board Set (63950)
- UNI-BALL 207 Mechanical Pencil, 0.7 mm, HB (#2), Black Lead, Asstd Barrel, PK3 (70139)
- PILOT Pen, Gel, Drgrp, Fn, Ccl (36270)
- MARKAL Solid Paint Markers, White, 4-3/4" L (82120)
- FORNEY White Paint Marker (70818)
- SHARPIE China Marker, Medium Tip, Yellow Color Family, 12 PK (2083)
- MILWAUKEE TOOL Milwaukee® INKZALL™ White Liquid Paint Marker 1-Piece (48-22-3712)
- MARKAL Paint Crayon, Large Tip, White Color Family (84820)
- MARKAL Markal 434-61051 White Quik Stik Paint Marker 0-140Deg. M (434-61051)
- MICRONOVA Cleanroom Marker, 12 PK (PEN-20IR)
- Carco Industrial Markers