Shop All Marking Ink
Carco
Spring Marker, 24VDC, 1/8in Dot
Mfr # ES-612-FG44-R27-24V
Zoro # G2574251
Free Shipping & Returns
$3,261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact / Noncontact Contact
- Voltage 24V DC
- Dot Dia. 1/8 in
- Mounting Orientation Any Orientation
- Reservoir Capacity 2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carco
- MFR # ES-612-FG44-R27-24V
- Zoro # G2574251
- Country of Origin United States
- Category Marking Ink
Dimensions
Dot Dia. | 1/8 in |
Dot Diameter | 1/8 in |
Marking System Size | Full Size |
Details
Item | Spring Marker |
Contact / Noncontact | Contact |
Voltage | 24V DC |
Mounting Orientation | Any Orientation |
Reservoir Capacity | 2 oz |
Cylinder Type | Double Acting Non-Rotating Block Mount |
Features | All ES-612 Systems Allow for Orientation In Any Direction Required, Standard Unit Uses A 2 in Stroke Block Mount Cylinder, Will Mark 10,000+ Parts Per Every 2 oz of Carco Marking Fluid |
Contact Type | Contact |
Marking Method | Spring-Contact |
Nib Enclosure | Not Covered |
Description
Spring Marker, Contact Type Contact, Cylinder Type Double Acting Non-Rotating Block Mount, Dot Diameter 1/8 in, Marking Method Spring-Contact, Marking System Size Full Size, Nib Enclosure Not Covered, Reservoir Capacity 2 fl oz, Voltage 24 V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 1-1/2" Bi-Metal Hole Saw (MHSA24C)
- LENOX Band Saw Blade, 6 ft. 8 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (80057D2B62030)
- HOUGEN Spring-Small for Carbide Holcutters, 3PK (14303)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #57 (C23377)
- CARCO Marking Ink, Dye, Red, qt., 30 to 60 sec (1000-I-02 RED)
- CARCO Marking Ink, Pigment, Red, 30 to 60 sec (MM-150-02 RED)
- CARCO Marking Ink, Dye Type, Black, 15 to 20 min. (1000-HF-01 BLACK)
- CARCO Marking Ink, Pigment, Blck, 30 to 60 sec (MM-150-01 BLACK)
- CARCO Marking Ink, Pigment, Blck, 10 to 15 sec (XX-1346-01 BLACK)
- CARCO Marking Ink, Dye Type, Red, qt., 5 to 15 min (WS-860-02 RED)
- CARCO Marking Ink, Pigment, White, 5 to 15 min (WS-910-51 WHITE)
- Carco Marking Tools