Shop All Marking Ink
Carco
Spring Marker, 24VDC, 1/4in Dot
Mfr # ES-612-F44-R27-24V
Zoro # G2574297
Free Shipping & Returns
$3,261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact / Noncontact Contact
- Voltage 24V DC
- Dot Dia. 1/4 in
- Mounting Orientation Any Orientation
- Reservoir Capacity 2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carco
- MFR # ES-612-F44-R27-24V
- Zoro # G2574297
- Country of Origin United States
- Category Marking Ink
Dimensions
Dot Dia. | 1/4 in |
Marking System Size | Full Size |
Dot Diameter | 1/4 in |
Details
Item | Spring Marker |
Contact / Noncontact | Contact |
Voltage | 24V DC |
Mounting Orientation | Any Orientation |
Reservoir Capacity | 2 oz |
Features | All ES-612 Systems Allow for Orientation In Any Direction Required, Standard Unit Uses A 2 in Stroke Block Mount Cylinder, Will Mark 10,000+ Parts Per Every 2 oz of Carco Marking Fluid |
Cylinder Type | Double Acting Non-Rotating Block Mount |
Nib Enclosure | Not Covered |
Contact Type | Contact |
Marking Method | Spring-Contact |
Description
Spring Marker, Contact Type Contact, Cylinder Type Double Acting Non-Rotating Block Mount, Dot Diameter 1/4 in, Marking Method Spring-Contact, Marking System Size Full Size, Nib Enclosure Not Covered, Reservoir Capacity 2 fl oz, Voltage 24 V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Combination Wrench, 9/16" (1 B 9/16AF)
- WESTWARD 3/8 in Drive, 20mm 6 pt Metric Socket, 6 Points (5MV12)
- SK PROFESSIONAL TOOLS Screwdriver T30 Round with Hex Bolster (79530)
- X1 TOOLS 5/8 in. x 16 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-4063x1)
- CARCO Solvent, For 1044 (1044 SOLVENT)
- CARCO Marking Ink, Pigment, Red, 30 to 60 sec (MM-150-02 RED)
- CARCO Marking Ink, Pigment, Blck, 10 to 15 sec (XX-1346-01 BLACK)
- CARCO Marking Ink, Pigment, Red, 10 to 15 sec (XX-1346-02 RED)
- CARCO Solvent, For XX-1346 (XX-1346 SOLVENT)
- CARCO Marking Ink, Dye Type, Blue, 10 to 15 sec. (1044-03 BLUE)
- CARCO Jet Shot Marker, 120VAC, 2 oz. (ES-1157-C-VE-R27-JT-120V)
- Carco Marking Ink