Shop All Marking Ink
Carco
Spring Marker, 24VDC, 1/2in Dot
Mfr # ES-612-F88-R27-24V
Zoro # G2574279
Free Shipping & Returns
$3,261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact / Noncontact Contact
- Voltage 24V DC
- Dot Dia. 1/2 in
- Mounting Orientation Any Orientation
- Features All ES-612 Systems Allow for Orientation In Any Direction Required, Standard Unit Uses A 2 in Stroke Block Mount Cylinder, Will Mark 10,000+ Parts Per Every 2 oz of Carco Marking Fluid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carco
- MFR # ES-612-F88-R27-24V
- Zoro # G2574279
- Country of Origin United States
- Category Marking Ink
Dimensions
Dot Dia. | 1/2 in |
Marking System Size | Full Size |
Dot Diameter | 1/2 in |
Details
Item | Spring Marker |
Contact / Noncontact | Contact |
Voltage | 24V DC |
Mounting Orientation | Any Orientation |
Features | All ES-612 Systems Allow for Orientation In Any Direction Required, Standard Unit Uses A 2 in Stroke Block Mount Cylinder, Will Mark 10,000+ Parts Per Every 2 oz of Carco Marking Fluid |
Cylinder Type | Double Acting Non-Rotating Block Mount |
Reservoir Capacity | 2 oz |
Contact Type | Contact |
Marking Method | Spring-Contact |
Nib Enclosure | Not Covered |
Description
Spring Marker, Contact Type Contact, Cylinder Type Double Acting Non-Rotating Block Mount, Dot Diameter 1/2 in, Marking Method Spring-Contact, Marking System Size Full Size, Nib Enclosure Not Covered, Reservoir Capacity 2 fl oz, Voltage 24 V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Plumb Bob, Brass, 16 Oz (116)
- ACME UNITED Ruler, Wood, Two-Sided, 12" (10702)
- KLEIN TOOLS 5 5/8 in D335 Needle Nose Plier Plastic Dipped Handle (D335-51/2C)
- PLANO Tool Box, Plastic, Camo, 15 in W x 8 in D x 10 in H (161200)
- CARCO Marking Ink, Pigment, White, 10 to 15 sec (XX-1346-51 WHITE)
- CARCO Marking Ink, Pigment, Pink, 30 to 60 sec (MM-150-61 PINK)
- CARCO Marking Ink, Pigment, Red, 10 to 15 sec (XX-1346-02 RED)
- CARCO Marking Ink, Dye Type, Green, 5 to 15 min. (WS-860-31 GREEN)
- CARCO Marking Ink, Pigment, Blck, 10 to 15 sec (XX-1346-01 BLACK)
- CARCO Marking Ink, Pigment, Blue, 10 to 15 sec (XX-1346-03 BLUE)
- DENT FIX EQUIPMENT BODY LINE MARKER TOOL (DFBL10A)
- Carco Marking Tools