Shop All Marking Ink
Carco
Spring Marker, 120VAC, 1/8in Dot
Mfr # ES-612-FG44-R27-120V
Zoro # G2574245
Free Shipping & Returns
$3,261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact / Noncontact Contact
- Voltage 120V AC
- Dot Dia. 1/8 in
- Reservoir Capacity 2 oz
- Mounting Orientation Any Orientation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carco
- MFR # ES-612-FG44-R27-120V
- Zoro # G2574245
- Country of Origin United States
- Category Marking Ink
Dimensions
Dot Dia. | 1/8 in |
Dot Diameter | 1/8 in |
Marking System Size | Full Size |
Details
Item | Spring Marker |
Contact / Noncontact | Contact |
Voltage | 120V AC |
Reservoir Capacity | 2 oz |
Mounting Orientation | Any Orientation |
Features | All ES-612 Systems Allow for Orientation In Any Direction Required, Standard Unit Uses A 2 in Stroke Block Mount Cylinder, Will Mark 10,000+ Parts Per Every 2 oz of Carco Marking Fluid |
Cylinder Type | Double Acting Non-Rotating Block Mount |
Marking Method | Spring-Contact |
Nib Enclosure | Not Covered |
Contact Type | Contact |
Description
Spring Marker, Contact Type Contact, Cylinder Type Double Acting Non-Rotating Block Mount, Dot Diameter 1/8 in, Marking Method Spring-Contact, Marking System Size Full Size, Nib Enclosure Not Covered, Reservoir Capacity 2 fl oz, Voltage 120 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1-3/4" Carbide Tipped Hole Saw (DHS1750CT)
- KO-KEN Bit Socket 22mm Hex 43mm 1/2 Sq. Drive (4012M.43-22)
- MILWAUKEE TOOL 13" Lightweight Tinner (48-22-4006)
- CLEVELAND Screw Extractor 192 Cleveland #7 (Drill Size 17/32") (C53657)
- CARCO Marking Ink, Pigment, White, 5 to 15 min (WS-910-51 WHITE)
- CARCO Marking Ink, Pigment, Blck, 10 to 15 sec (XX-1346-01 BLACK)
- CARCO Marking Ink, Pigment, Yellow, 30 to 60 sec (MM-150-59 YELLOW)
- CARCO Marking Ink, Pigment, White, 10 to 15 sec (XX-1346-51 WHITE)
- CARCO Marking Ink, Dye, Red, qt., 30 to 60 sec (1000-I-02 RED)
- CARCO Marking Ink, Pigment, Green, 30 to 60 sec (MM-150-31 GREEN)
- CARCO Marking Ink, Pigment, Blue, 10 to 15 sec (XX-1346-03 BLUE)
- Carco Marking Ink