Shop All Marking Ink
Carco
Spring Marker, 120VAC, 1/4in Dot
Mfr # ES-612-F44-R27-120V
Zoro # G2574288
Free Shipping & Returns
$3,261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact / Noncontact Contact
- Voltage 120V AC
- Dot Dia. 1/4 in
- Cylinder Type Double Acting Non-Rotating Block Mount
- Mounting Orientation Any Orientation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carco
- MFR # ES-612-F44-R27-120V
- Zoro # G2574288
- Country of Origin United States
- Category Marking Ink
Dimensions
Dot Dia. | 1/4 in |
Marking System Size | Full Size |
Dot Diameter | 1/4 in |
Details
Item | Spring Marker |
Contact / Noncontact | Contact |
Voltage | 120V AC |
Cylinder Type | Double Acting Non-Rotating Block Mount |
Mounting Orientation | Any Orientation |
Reservoir Capacity | 2 oz |
Features | All ES-612 Systems Allow for Orientation In Any Direction Required, Standard Unit Uses A 2 in Stroke Block Mount Cylinder, Will Mark 10,000+ Parts Per Every 2 oz of Carco Marking Fluid |
Contact Type | Contact |
Marking Method | Spring-Contact |
Nib Enclosure | Not Covered |
Description
Spring Marker, Contact Type Contact, Cylinder Type Double Acting Non-Rotating Block Mount, Dot Diameter 1/4 in, Marking Method Spring-Contact, Marking System Size Full Size, Nib Enclosure Not Covered, Reservoir Capacity 2 fl oz, Voltage 120 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, List # 62-768, 3/16 In (62-768)
- WRIGHT TOOL Set 8 Pc Wire Twister Plier Kit in Plast (9468)
- EUROBOOR Portable Pneumatic Drilling Machine, AIR (AIR.55)
- RIDGID Jaw, Hook 6 Wrench (31555)
- CARCO Solvent For 1000-I (1000-I SOLVENT)
- CARCO Marking Ink, Pigment, Pink, 30 to 60 sec (MM-150-61 PINK)
- CARCO Marking Ink, Pigment, Green, 15 to 20 min (F-224-31 GREEN)
- CARCO Solvent, For XX-1346 (XX-1346 SOLVENT)
- CARCO Marking Ink, Dye Type, Red, qt., 5 to 15 min (WS-860-02 RED)
- CARCO Jet Shot Marker, 120VAC, 32 oz. (ES-1157-C-VE-P-JT-120V)
- CARCO Marking Ink, Pigment, Green, 30 to 60 sec (MM-150-31 GREEN)
- Carco Marking Tools