Shop All Marking Ink
Carco
Spring Marker, 120VAC, 1/2in Dot
Mfr # ES-612-F88-R27-120V
Zoro # G2574260
product price: $3,261.99
/ea
Free Shipping & Returns
$3,261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact / Noncontact Contact
- Voltage 120V AC
- Dot Dia. 1/2 in
- Mounting Orientation Any Orientation
- Reservoir Capacity 2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carco
- MFR # ES-612-F88-R27-120V
- Zoro # G2574260
- Country of Origin United States
- Category Marking Ink
Dimensions
Dot Dia. | 1/2 in |
Dot Diameter | 1/2 in |
Marking System Size | Full Size |
Details
Item | Spring Marker |
Contact / Noncontact | Contact |
Voltage | 120V AC |
Mounting Orientation | Any Orientation |
Reservoir Capacity | 2 oz |
Cylinder Type | Double Acting Non-Rotating Block Mount |
Features | All ES-612 Systems Allow for Orientation In Any Direction Required, Standard Unit Uses A 2 in Stroke Block Mount Cylinder, Will Mark 10,000+ Parts Per Every 2 oz of Carco Marking Fluid |
Contact Type | Contact |
Marking Method | Spring-Contact |
Nib Enclosure | Not Covered |
Description
Spring Marker, Contact Type Contact, Cylinder Type Double Acting Non-Rotating Block Mount, Dot Diameter 1/2 in, Marking Method Spring-Contact, Marking System Size Full Size, Nib Enclosure Not Covered, Reservoir Capacity 2 fl oz, Voltage 120 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Impact Socket 6 (318MD)
- KANCA Swivel Drill Press Vise 200 mm (SDRL-100)
- KEO Countersink, 6 FL, 90 Deg, 3/4, Cobalt (55549)
- PROTO 3/4 in Drive Impact Socket 15/16 in Size, Standard Socket, black oxide (J07515S)
- CARCO Marking Ink, Pigment, White, 5 to 15 min (WS-910-51 WHITE)
- CARCO Marking Ink, Pigment, White, 10 to 15 sec (XX-1346-51 WHITE)
- CARCO Marking Ink, Pigment, Green, 15 to 20 min (F-224-31 GREEN)
- CARCO Marking Ink, Pigment, Blue, 15 to 20 min (F-224-03 BLUE)
- CARCO Jet Shot Marker, 24VDC, 2 oz. (ES-1157-C-VE-R27-JT-24V)
- CARCO Solvent, Type, 15 to 20 min, 15 to 20 min (F-224 SOLVENT)
- CARCO Spray Marking System, 24VDC (ES-800-GAP-BV3-24V)
- Carco Marking Ink