Shop All Marking Ink
Carco
Spray Marking System, 120VAC
Mfr # ES-800-GAP-BV3-120V
Zoro # G2574069
product price: $2,062.99
/ea
Free Shipping & Returns
$2,062.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact / Noncontact Noncontact
- Voltage 120V AC
- Mounting Orientation Any Orientation
- Reservoir Capacity 32 oz
- Features Non-Atomizing Excellent for Damp or Oily Parts, As The Carco inJet Shotin Action Helps Displace The Contaminant, Carco Stainless Steel inJet Shot Tubesin are Bendable and Allow for Aiming and Placement of Mark In Confined Areas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carco
- MFR # ES-800-GAP-BV3-120V
- Zoro # G2574069
- Country of Origin United States
- Category Marking Ink
Dimensions
Marking System Size | Full Size |
Dot Diameter | 1/4 in |
Details
Item | Spray Marking System |
Contact / Noncontact | Noncontact |
Voltage | 120V AC |
Mounting Orientation | Any Orientation |
Reservoir Capacity | 32 oz |
Features | Non-Atomizing Excellent for Damp or Oily Parts, As The Carco inJet Shotin Action Helps Displace The Contaminant, Carco Stainless Steel inJet Shot Tubesin are Bendable and Allow for Aiming and Placement of Mark In Confined Areas |
Contact Type | Non-Contact |
Marking Method | Spray Non-Contact |
Description
Spray Marking System, Contact Type Non-Contact, Dot Diameter 1/4 in, Marking Method Spray Non-Contact, Marking System Size Full Size, Reservoir Capacity 32 fl oz, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 23 mm Deep 6-Point Socket (SHD13123)
- RECOIL Insert Install Tool, Prewinder, 7/16-20 (54072U)
- MITUTOYO 40In.Dm Scale Unit/Multi-Functionhor (572-477)
- IRWIN Curved Jaw Locking Pliers With Wire Cutter (586-7WR-3)
- CARCO Marking Ink, Pigment, Pink, 30 to 60 sec (MM-150-61 PINK)
- CARCO Marking Ink, Dye Type, Red, 15 to 20 min. (1000-HF-02 RED)
- CARCO Marking Ink, Pigment, Blue, 15 to 20 min (F-224-03 BLUE)
- CARCO Marking Ink, Pigment, Blck, 30 to 60 sec (MM-150-01 BLACK)
- CARCO Marking Ink, Pigment, Blue, 10 to 15 sec (XX-1346-03 BLUE)
- CARCO Solvent, Type, 15 to 20 min, 15 to 20 min (F-224 SOLVENT)
- CARCO Jet Shot Marker, 120VAC, 32 oz. (ES-1157-C-VE-P-JT-120V)
- Carco Marking Tools