Shop All Marking Ink
Carco
Solvent, For XX-1346
Mfr # XX-1346 SOLVENT
Zoro # G3236587
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Type Pigment
- Base Type Solvent
- Color Clear
- Dry Time 10 sec
- Container Size 1 qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carco
- MFR # XX-1346 SOLVENT
- Zoro # G3236587
- Country of Origin United States
- Category Marking Ink
Dimensions
Container Size | 1 qt |
Details
Item | Solvent |
Ink Type | Pigment |
Base Type | Solvent |
Color | Clear |
Dry Time | 10 sec |
Ink Color | Clear |
Product Type | Solvent |
Compatible Product Series | ES-1157, ES-800 |
Flammability | Flammable & Combustible |
Compatible Marking Systems | Jet Shot Non-Contact, Spray Non-Contact |
Combustible | Combustible |
Description
Solvent, Base Type Solvent, Combustible Combustible, Compatible Marking Systems Jet Shot Non-Contact, Spray Non-Contact, Compatible Product Series ES-1157, ES-800, Container Size 1 qt, Dry Time 10 sec, Features Not Applicable, Flammability Flammable, Ink Color Clear, Ink Type Pigment, Product Type Solvent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Bar 75mm 1/2 Sq. Drive (4760-75)
- KO-KEN Bit Socket 5/32 Hex 60mm 1/2 Sq. Drive (4010A.60-5/32)
- GEARWRENCH 1/4" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 6.97" L, Full Polish Chrome Finish (81012T)
- CRESCENT NICHOLSON 10" Flat Double Cut Smooth File - Boxed (03731NN)
- CARCO Jet Shot Marker, 24VDC, 2 oz. (ES-1157-C-VE-R27-JT-24V)
- CARCO Marking Ink, Pigment, Blck, 10 to 15 sec (XX-1346-01 BLACK)
- CARCO Marking Ink, Pigment, Blck, 30 to 60 sec (MM-150-01 BLACK)
- CARCO Marking Ink, Pigment, White, 15 to 20 min (F-224-51 WHITE)
- CARCO Marking Ink, Pigment, Blue, 15 to 20 min (F-224-03 BLUE)
- CARCO Jet Shot Marker, 120VAC, 32 oz. (ES-1157-C-VE-P-JT-120V)
- CARCO Marking Ink, Pigment Type, Red, 5 to 15 min (WS-910-02 RED)
- Carco Marking Tools