Shop All Marking Ink
Carco
Solvent For MM-150
Mfr # MM-150 SOLVENT
Zoro # G3236383
product price: $55.35
/ea
Sold in multiples of 4 for $221.40
$221.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Type Pigment
- Base Type Solvent
- Color Clear
- Container Size qt
- Dry Time 30 to 60 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carco
- MFR # MM-150 SOLVENT
- Zoro # G3236383
- Country of Origin United States
- Category Marking Ink
Dimensions
Container Size | qt |
Details
Item | Solvent |
Ink Type | Pigment |
Base Type | Solvent |
Color | Clear |
Dry Time | 30 to 60 sec |
Product Type | Solvent |
Flammability | Flammable & Combustible |
Compatible Product Series | ES-1157, ES-712, ES-800 |
Combustible | Combustible |
Compatible Marking Systems | Covered System, Jet Shot Non-Contact, Spray Non-Contact |
Description
Solvent, Base Type Solvent, Combustible Combustible, Compatible Marking Systems Covered System, Jet Shot Non-Contact, Spray Non-Contact, Compatible Product Series ES-1157, ES-712, ES-800, Container Size 1 qt, Dry Time 25 to 60 sec, Flammability Flammable, Ink Color Clear, Ink Type Pigment, Product Type Solvent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2"x7-1/2" Auger Bit (DMS73-0018)
- KNIPEX 2 Pc Pliers Wrench Set With Keeper Pouch (86 03 180, 86 03 250 & 9K 00 90 12 US) (9K 00 80 109 US)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 22 mm Size, Deep Socket, Black Phosphate (49-66-6163)
- MILWAUKEE TOOL 1-1/8 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4112)
- CARCO Marking Ink, Dye, Red, qt., 30 to 60 sec (1000-I-02 RED)
- CARCO Marking Ink, Pigment, Blck, 30 to 60 sec (MM-150-01 BLACK)
- CARCO Jet Shot Marker, 120VAC, 32 oz. (ES-1157-C-VE-P-JT-120V)
- CARCO Solvent For 1000-I (1000-I SOLVENT)
- CARCO Marking Ink, Pigment, White, 10 to 15 sec (XX-1346-51 WHITE)
- CARCO Jet Shot Marker, 24VDC, 2 oz. (ES-1157-C-VE-R27-JT-24V)
- CARCO Marking Ink, Pigment, Red, 30 to 60 sec (MM-150-02 RED)
- Carco Marking Tools