Shop All Marking Ink
Carco
Mini Spring Marker, 24VDC, 1/2in Dot
Mfr # ES-1518-F88-R27-24V
Zoro # G2574218
Free Shipping & Returns
$2,991.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact / Noncontact Contact
- Voltage 24V DC
- Dot Dia. 1/2 in
- Features Standard Unit Uses A 1 in Stroke Double Acting Pancake Cylinder, Bracket Assembly Allows For Adjustment Once Unit Is Mounted
- Cylinder Type Double Acting Pancake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carco
- MFR # ES-1518-F88-R27-24V
- Zoro # G2574218
- Country of Origin United States
- Category Marking Ink
Dimensions
Dot Dia. | 1/2 in |
Marking System Size | Mini |
Dot Diameter | 1/2 in |
Details
Item | Mini Spring Marker |
Contact / Noncontact | Contact |
Voltage | 24V DC |
Features | Standard Unit Uses A 1 in Stroke Double Acting Pancake Cylinder, Bracket Assembly Allows For Adjustment Once Unit Is Mounted |
Cylinder Type | Double Acting Pancake |
Reservoir Capacity | 2 oz |
Mounting Orientation | Any Orientation |
Nib Enclosure | Not Covered |
Contact Type | Contact |
Marking Method | Mini Spring-Contact |
Description
Mini Spring Marker, Contact Type Contact, Cylinder Type Double Acting Air Cylinder, Dot Diameter 1/2 in, Marking Method Spring-Contact, Marking System Size Mini, Nib Enclosure Not Covered, Reservoir Capacity 2 fl oz, Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVA 20Mm Mini Jaw (JS20N)
- DEWALT Cordless Rotary Hammer, 2,210 bpm, 60V DC (DCH775X2)
- UNIVERSAL TOOL Pencil Grinder (UT8706-2)
- CHARTPAK Scale, 12", Engineer, White (235E)
- CARCO Solvent For 1000-I (1000-I SOLVENT)
- CARCO Marking Ink, Pigment, Red, 10 to 15 sec (XX-1346-02 RED)
- CARCO Marking Ink, Pigment, Blck, 30 to 60 sec (MM-150-01 BLACK)
- CARCO Marking Ink, Pigment, Pink, 30 to 60 sec (MM-150-61 PINK)
- CARCO Solvent, For 1000-HF (1000-HF SOLVENT)
- CARCO Marking Ink, Dye Type, Blue, 10 to 15 sec. (1044-03 BLUE)
- CARCO Spray Marking System, 24VDC (ES-800-GAP-BV3-24V)
- Carco Marking Ink