Shop All Marking Ink
Carco
Mini Spring Marker, 120VAC, 1/8in Dot
Mfr # ES-1518-FG44-R27-120V
Zoro # G2574181
Free Shipping & Returns
$2,991.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact / Noncontact Contact
- Voltage 120V AC
- Dot Dia. 1/8 in
- Reservoir Capacity 2 oz
- Features Standard Unit Uses A 1 in Stroke Double Acting Pancake Cylinder, Bracket Assembly Allows For Adjustment Once Unit Is Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carco
- MFR # ES-1518-FG44-R27-120V
- Zoro # G2574181
- Country of Origin United States
- Category Marking Ink
Dimensions
Dot Dia. | 1/8 in |
Marking System Size | Mini |
Dot Diameter | 1/8 in |
Details
Item | Mini Spring Marker |
Contact / Noncontact | Contact |
Voltage | 120V AC |
Reservoir Capacity | 2 oz |
Features | Standard Unit Uses A 1 in Stroke Double Acting Pancake Cylinder, Bracket Assembly Allows For Adjustment Once Unit Is Mounted |
Mounting Orientation | Any Orientation |
Cylinder Type | Double Acting Pancake |
Marking Method | Mini Spring-Contact |
Nib Enclosure | Not Covered |
Contact Type | Contact |
Description
Mini Spring Marker, Contact Type Contact, Cylinder Type Double Acting Air Cylinder, Dot Diameter 1/8 in, Marking Method Spring-Contact, Marking System Size Mini, Nib Enclosure Not Covered, Reservoir Capacity 2 fl oz, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1" DRIVE X 3/4" HEX DRIVER IM (GP4924F)
- FREUD Double Flute Straight Bit, 1/4" dia. (04-107)
- CRESCENT NICHOLSON 10 in. L High Carbon Steel Bastard Cut File 1 pc (03665NN)
- PROTO Adjustable Wrench, 10" L, 1-5/16" Jaw Cap (J710LA)
- CARCO Marking Ink, Dye, Red, qt., 30 to 60 sec (1000-I-02 RED)
- CARCO Solvent For 1000-I (1000-I SOLVENT)
- CARCO Marking Ink, Pigment, White, 10 to 15 sec (XX-1346-51 WHITE)
- CARCO Marking Ink, Pigment, Blck, 10 to 15 sec (XX-1346-01 BLACK)
- CARCO Marking Ink, Dye Type, Blue, 10 to 15 sec. (1044-03 BLUE)
- CARCO Solvent, Type, 15 to 20 min, 15 to 20 min (F-224 SOLVENT)
- CARCO Marking Ink, Pigment, White, 5 to 15 min (WS-910-51 WHITE)
- Carco Marking Ink