Shop All Marking Ink
Carco
Mini Spring Marker, 120VAC, 1/2in Dot
Mfr # ES-1518-F88-R27-120V
Zoro # G2574209
product price: $2,991.99
/ea
Free Shipping & Returns
$2,991.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact / Noncontact Contact
- Voltage 120V AC
- Dot Dia. 1/2 in
- Features Standard Unit Uses A 1 in Stroke Double Acting Pancake Cylinder, Bracket Assembly Allows For Adjustment Once Unit Is Mounted
- Cylinder Type Double Acting Pancake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carco
- MFR # ES-1518-F88-R27-120V
- Zoro # G2574209
- Country of Origin United States
- Category Marking Ink
Dimensions
Dot Dia. | 1/2 in |
Dot Diameter | 1/2 in |
Marking System Size | Mini |
Details
Item | Mini Spring Marker |
Contact / Noncontact | Contact |
Voltage | 120V AC |
Features | Standard Unit Uses A 1 in Stroke Double Acting Pancake Cylinder, Bracket Assembly Allows For Adjustment Once Unit Is Mounted |
Cylinder Type | Double Acting Pancake |
Mounting Orientation | Any Orientation |
Reservoir Capacity | 2 oz |
Marking Method | Mini Spring-Contact |
Contact Type | Contact |
Nib Enclosure | Not Covered |
Description
Mini Spring Marker, Contact Type Contact, Cylinder Type Double Acting Air Cylinder, Dot Diameter 1/2 in, Marking Method Spring-Contact, Marking System Size Mini, Nib Enclosure Not Covered, Reservoir Capacity 2 fl oz, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Drill Cleveland 3780 Steam Oxide HSS-CO 8% 3/32 (C15902)
- DRILL AMERICA 0-80 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54028)
- CLEVELAND 2-Flute Cabide Square Mini Single EndEnd Mill Cleveland CMCE-2-AL AlCrN 0.065x1/8x0.1950x1-1/2 (C76211)
- GREY PNEUMATIC Extension 3/4" Dr, 7" L, 1 Pieces (3007EL)
- CARCO Solvent For MM-150 (MM-150 SOLVENT)
- CARCO Marking Ink, Pigment, Pink, 30 to 60 sec (MM-150-61 PINK)
- CARCO Marking Ink, Pigment, Yellow, 30 to 60 sec (MM-150-59 YELLOW)
- CARCO Marking Ink, Pigment, White, 15 to 20 min (F-224-51 WHITE)
- CARCO Marking Ink, Dye Type, Blue, 10 to 15 sec. (1044-03 BLUE)
- CARCO Marking Ink, Dye Type, Red, 15 to 20 min. (1000-HF-02 RED)
- CARCO Marking Ink, Pigment, Green, 30 to 60 sec (MM-150-31 GREEN)
- Carco Marking Ink