Shop All Marking Ink
Carco
Marking Ink, Pigment, Magenta, 30 to 60 sec
Mfr # MM-150-51 WHITE
Zoro # G3236401
Sold in multiples of 4 for $397.96
Free Shipping & Returns
$397.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Type Pigment
- Base Type Solvent
- Color White
- Dry Time 30 to 60 sec
- Container Size qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carco
- MFR # MM-150-51 WHITE
- Zoro # G3236401
- Country of Origin United States
- Category Marking Ink
Dimensions
Container Size | qt |
Details
Item | Marking Ink |
Ink Type | Pigment |
Base Type | Solvent |
Color | White |
Dry Time | 30 to 60 sec |
Product Type | Marking Ink |
Combustible | Combustible |
Compatible Product Series | ES-1157, ES-712, ES-800 |
Compatible Marking Systems | Covered System, Jet Shot Non-Contact, Spray Non-Contact |
Flammability | Flammable & Combustible |
Description
Marking Ink, Base Type Solvent, Combustible Combustible, Compatible Marking Systems Covered System, Jet Shot Non-Contact, Spray Non-Contact, Compatible Product Series ES-1157, ES-712, ES-800, Container Size 1 qt, Dry Time 25 to 60 sec, Flammability Flammable, Ink Color White, Ink Type Pigment, Product Type Marking Ink
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-320500X)
- SUPERIOR PARTS Aftermarket Ribbon Spring for Hitachi NR83A5 Framing Nailer (SP 878-422)
- STARRETT Dial Caliper w/Case, 6 In, White (3202-6)
- IRWIN ProPliers Tray Set, 4 pcs. (2078707)
- CARCO Marking Ink, Pigment, Blue, 10 to 15 sec (XX-1346-03 BLUE)
- CARCO Spray Marking System, 24VDC (ES-800-GAP-BV3-24V)
- CARCO Marking Ink, Pigment, Blck, 30 to 60 sec (MM-150-01 BLACK)
- CARCO Marking Ink, Dye Type, Green, 5 to 15 min. (WS-860-31 GREEN)
- CARCO Marking Ink, Pigment, Yellow, 30 to 60 sec (MM-150-59 YELLOW)
- CARCO Marking Ink, Pigment, Red, 10 to 15 sec (XX-1346-02 RED)
- MILWAUKEE TOOL Inkzall Yellow Paint Marker, 1PK (MLW48-22-3722)
- Carco Marking Ink