Shop All Marking Ink
Carco
Marking Ink, Dye Type, Green, 10 to 15 sec
Mfr # 1044-31 GREEN
Zoro # G3236447
Sold in multiples of 4 for $239.00
$239.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Type Dye
- Base Type Solvent
- Color Green
- Dry Time 10 to 15 sec
- Container Size qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carco
- MFR # 1044-31 GREEN
- Zoro # G3236447
- Country of Origin United States
- Category Marking Ink
Dimensions
Container Size | qt |
Details
Item | Marking Ink |
Ink Type | Dye |
Base Type | Solvent |
Color | Green |
Dry Time | 10 to 15 sec |
Ink Color | Green |
Product Type | Marking Ink |
Flammability | Flammable & Combustible |
Compatible Marking Systems | Jet Shot Non-Contact, Spray Non-Contact |
Combustible | Combustible |
Compatible Product Series | ES-1157, ES-800 |
Description
Marking Ink, Base Type Solvent, Combustible Combustible, Compatible Marking Systems Jet Shot Non-Contact, Spray Non-Contact, Compatible Product Series ES-1157, ES-800, Container Size 1 qt, Dry Time 10 sec, Features Non-Settling, Flammability Flammable, Ink Color Green, Ink Type Dye, Product Type Marking Ink
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Replacement Bit Set W/ 2 Double-Sided Ph (SD-RB12)
- BONDHUS T-HANDLE T45 (BH33045)
- SIMONDS Flat Aluminum File, Double, 6inL, Nat. (73274500)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT6012)
- CARCO Marking Ink, Pigment, White, 15 to 20 min (F-224-51 WHITE)
- CARCO Marking Ink, Dye Type, Blue, 15 to 20 min. (1000-HF-03 BLUE)
- CARCO Marking Ink, Dye, Red, qt., 30 to 60 sec (1000-I-02 RED)
- CARCO Solvent, Type, 15 to 20 min, 15 to 20 min (F-224 SOLVENT)
- CARCO Marking Ink, Dye Type, Black, 15 to 20 min. (1000-HF-01 BLACK)
- CARCO Solvent, For 1044 (1044 SOLVENT)
- CARCO Marking Ink, Pigment, Blck, 30 to 60 sec (MM-150-01 BLACK)
- Carco Marking Tools