Shop All Marking Ink
Carco
Jet Shot Marker, 24VDC, 2 oz.
Mfr # ES-1157-C-VE-R27-JT-24V
Zoro # G2574111
product price: $2,325.99
/ea
Free Shipping & Returns
$2,325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact / Noncontact Noncontact
- Voltage 24V DC
- Mounting Orientation Any Orientation
- Features Non-Atomizing Excellent for Damp or Oily Parts, As The Carco inJet Shotin Action Helps Displace The Contaminant, Carco Stainless Steel inJet Shot Tubesin are Bendable and Allow for Aiming and Placement of Mark In Confined Areas
- Reservoir Capacity 2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carco
- MFR # ES-1157-C-VE-R27-JT-24V
- Zoro # G2574111
- Country of Origin United States
- Category Marking Ink
Dimensions
Dot Diameter | 1/4 in |
Marking System Size | Full Size |
Details
Item | Jet Shot Marker |
Contact / Noncontact | Noncontact |
Voltage | 24V DC |
Mounting Orientation | Any Orientation |
Features | Non-Atomizing Excellent for Damp or Oily Parts, As The Carco inJet Shotin Action Helps Displace The Contaminant, Carco Stainless Steel inJet Shot Tubesin are Bendable and Allow for Aiming and Placement of Mark In Confined Areas |
Reservoir Capacity | 2 oz |
Marking Method | Jet Shot Non-Contact |
Contact Type | Non-Contact |
Description
Jet Shot Marker, Contact Type Non-Contact, Dot Diameter 1/4 in, Marking Method Jet Shot Non-Contact, Marking System Size Full Size, Reservoir Capacity 2 fl oz, Voltage 24 V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Blade Disposal Unit, Wall Mount Bracket (BH00206)
- MAYHEW PRO Dual Angle Pick, Steel, 1 pcs., 10-3/4" L (13225)
- PANAVISE 1/2" x 8-7/16" Tray Vise Base (312)
- TITAN 1/2" Drive, 36mm Metric Socket (15236)
- CARCO Solvent, For 1000-HF (1000-HF SOLVENT)
- CARCO Spray Marking System, 24VDC (ES-800-GAP-BV3-24V)
- CARCO Solvent, For 1044 (1044 SOLVENT)
- CARCO Marking Ink, Pigment, Green, 15 to 20 min (F-224-31 GREEN)
- CARCO Jet Shot Marker, 120VAC, 32 oz. (ES-1157-C-VE-P-JT-120V)
- CARCO Marking Ink, Pigment, Red, 30 to 60 sec (MM-150-02 RED)
- CARCO Solvent, For XX-1346 (XX-1346 SOLVENT)
- Carco Marking Ink