Shop All Marking Ink
Carco
Jet Shot Marker, 120VAC, 32 oz.
Mfr # ES-1157-C-VE-P-JT-120V
Zoro # G2574087
product price: $2,029.99
/ea
Free Shipping & Returns
$2,029.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact / Noncontact Noncontact
- Voltage 120V AC
- Reservoir Capacity 32 oz
- Mounting Orientation Any Orientation
- Features Non-Atomizing Excellent for Damp or Oily Parts, As The Carco inJet Shotin Action Helps Displace The Contaminant, Carco Stainless Steel inJet Shot Tubesin are Bendable and Allow for Aiming and Placement of Mark In Confined Areas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carco
- MFR # ES-1157-C-VE-P-JT-120V
- Zoro # G2574087
- Country of Origin United States
- Category Marking Ink
Dimensions
Marking System Size | Full Size |
Dot Diameter | 1/2 in |
Details
Item | Jet Shot Marker |
Contact / Noncontact | Noncontact |
Voltage | 120V AC |
Reservoir Capacity | 32 oz |
Mounting Orientation | Any Orientation |
Features | Non-Atomizing Excellent for Damp or Oily Parts, As The Carco inJet Shotin Action Helps Displace The Contaminant, Carco Stainless Steel inJet Shot Tubesin are Bendable and Allow for Aiming and Placement of Mark In Confined Areas |
Marking Method | Jet Shot Non-Contact |
Contact Type | Non-Contact |
Description
Jet Shot Marker, Contact Type Non-Contact, Dot Diameter 1/2 in, Marking Method Jet Shot Non-Contact, Marking System Size Full Size, Reservoir Capacity 32 fl oz, Voltage 120 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER 1.5 in. Plastic Putty Knife Flex (902)
- KLEIN TOOLS Lineman's Ratcheting 4-in-1 Box Wrench (KT223X4)
- DRILL AMERICA 3/16"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX123/16)
- MORSE Band Saw Blade, 9 ft. 3" L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWED035C1014M42-9' 3)
- CARCO Marking Ink, Pigment, Red, 10 to 15 sec (XX-1346-02 RED)
- CARCO Marking Ink, Pigment, Red, 30 to 60 sec (MM-150-02 RED)
- CARCO Marking Ink, Pigment, Blue, 10 to 15 sec (XX-1346-03 BLUE)
- CARCO Marking Ink, Pigment, White, 15 to 20 min (F-224-51 WHITE)
- CARCO Solvent For MM-150 (MM-150 SOLVENT)
- CARCO Marking Ink, Pigment, Pink, 30 to 60 sec (MM-150-61 PINK)
- MILWAUKEE TOOL Inkzall Yellow Paint Marker, 1PK (MLW48-22-3722)
- Carco Marking Tools