Shop All Marking Ink
Carco
Covered Spring Marker, 24VDC, 1/8in Dot
Mfr # ES-712-FG44-R27-24V
Zoro # G2574139
Free Shipping & Returns
$4,539.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact / Noncontact Contact
- Voltage 24V DC
- Dot Dia. 1/8 in
- Reservoir Capacity 2 oz
- Features Automated Cover Assembly Allows The Use of Carco Fast Drying Marking Fluids, Standard Unit Uses A 2 in Stroke Block Mount Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carco
- MFR # ES-712-FG44-R27-24V
- Zoro # G2574139
- Country of Origin United States
- Category Marking Ink
Dimensions
Dot Dia. | 1/8 in |
Marking System Size | Full Size |
Dot Diameter | 1/8 in |
Details
Item | Covered Spring Marker |
Contact / Noncontact | Contact |
Voltage | 24V DC |
Reservoir Capacity | 2 oz |
Features | Automated Cover Assembly Allows The Use of Carco Fast Drying Marking Fluids, Standard Unit Uses A 2 in Stroke Block Mount Cylinder |
Cylinder Type | Double Acting Non-Rotating Block Mount |
Mounting Orientation | Any Orientation |
Marking Method | Covered Spring-Contact |
Contact Type | Contact |
Nib Enclosure | Covered |
Description
Covered Spring Marker, Contact Type Contact, Cylinder Type Double Acting Non-Rotating Block Mount, Dot Diameter 1/8 in, Marking Method Spring-Contact, Marking System Size Full Size, Nib Enclosure Covered, Reservoir Capacity 2 fl oz, Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYBLEND POLYBLND PLUS 25LB GRY (PBPG0925)
- MILWAUKEE TOOL M18™ FORCE LOGIC™ 6T Latched Linear Utility Crimper (2979-22)
- HTI 8" Inspection Sticker Scraper (SCRP-2)
- WESTWARD 3/8 in Drive, 1/4" Hex SAE Socket, 6 Points (53YT34)
- CARCO Marking Ink, Pigment Type, Red, 5 to 15 min (WS-910-02 RED)
- CARCO Marking Ink, Pigment, Blck, 10 to 15 sec (XX-1346-01 BLACK)
- CARCO Marking Ink, Pigment, Blue, 15 to 20 min (F-224-03 BLUE)
- CARCO Marking Ink, Pigment, Blck, 30 to 60 sec (MM-150-01 BLACK)
- CARCO Marking Ink, Pigment, White, 5 to 15 min (WS-910-51 WHITE)
- CARCO Marking Ink, Pigment, Red, 10 to 15 sec (XX-1346-02 RED)
- SHARPIE Perm Marker, Fine Point, Turquoise Ink (30133)
- Carco Marking Tools