Shop All Marking Ink
Carco
Covered Spring Marker, 24VDC, 1/4in Dot
Mfr # ES-712-F44-R27-24V
Zoro # G2574175
Free Shipping & Returns
$4,539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact / Noncontact Contact
- Voltage 24V DC
- Dot Dia. 1/4 in
- Features Standard Unit Uses A 1 in Stroke Double Acting Pancake Cylinder, Bracket Assembly Allows For Adjustment Once Unit Is Mounted
- Mounting Orientation Any Orientation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carco
- MFR # ES-712-F44-R27-24V
- Zoro # G2574175
- Country of Origin United States
- Category Marking Ink
Dimensions
Dot Dia. | 1/4 in |
Dot Diameter | 1/4 in |
Marking System Size | Full Size |
Details
Item | Covered Spring Marker |
Contact / Noncontact | Contact |
Voltage | 24V DC |
Features | Standard Unit Uses A 1 in Stroke Double Acting Pancake Cylinder, Bracket Assembly Allows For Adjustment Once Unit Is Mounted |
Mounting Orientation | Any Orientation |
Reservoir Capacity | 2 oz |
Cylinder Type | Double Acting Non-Rotating Block Mount |
Contact Type | Contact |
Nib Enclosure | Covered |
Marking Method | Covered Spring-Contact |
Description
Covered Spring Marker, Contact Type Contact, Cylinder Type Double Acting Non-Rotating Block Mount, Dot Diameter 1/4 in, Marking Method Spring-Contact, Marking System Size Full Size, Nib Enclosure Covered, Reservoir Capacity 2 fl oz, Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (1111600903)
- KRAFT TOOL Inside Step Tool w/Batt, 8" x 4" 1/2"R (CF177)
- DRILL AMERICA 11/16" x 18" HSS Extra Long Drill Bit with 1/2" Shank (DWDDL18X11/16X1/2)
- RED HEAD Drop-in Anchor Setting Tool, 5/8 In (RT158)
- CARCO Marking Ink, Pigment, White, 10 to 15 sec (XX-1346-51 WHITE)
- CARCO Marking Ink, Dye, Red, qt., 30 to 60 sec (1000-I-02 RED)
- CARCO Marking Ink, Pigment, White, 15 to 20 min (F-224-51 WHITE)
- CARCO Mini Spring Marker, 24VDC, 1/4in Dot (ES-1518-F44-R27-24V)
- CARCO Solvent For MM-150 (MM-150 SOLVENT)
- CARCO Marking Ink, Pigment, Blue, 10 to 15 sec (XX-1346-03 BLUE)
- Carco Marking Tools