Shop All Marking Ink
Carco
Covered Spring Marker, 24VDC, 1/2in Dot
Mfr # ES-712-F88-R27-24V
Zoro # G2574157
Free Shipping & Returns
$4,311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact / Noncontact Contact
- Voltage 24V DC
- Dot Dia. 1/2 in
- Features Automated Cover Assembly Allows The Use of Carco Fast Drying Marking Fluids, Standard Unit Uses A 2 in Stroke Block Mount Cylinder
- Mounting Orientation Any Orientation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carco
- MFR # ES-712-F88-R27-24V
- Zoro # G2574157
- Country of Origin United States
- Category Marking Ink
Dimensions
Dot Dia. | 1/2 in |
Dot Diameter | 1/2 in |
Marking System Size | Full Size |
Details
Item | Covered Spring Marker |
Contact / Noncontact | Contact |
Voltage | 24V DC |
Features | Automated Cover Assembly Allows The Use of Carco Fast Drying Marking Fluids, Standard Unit Uses A 2 in Stroke Block Mount Cylinder |
Mounting Orientation | Any Orientation |
Reservoir Capacity | 2 oz |
Cylinder Type | Double Acting Non-Rotating Block Mount |
Nib Enclosure | Covered |
Contact Type | Contact |
Marking Method | Covered Spring-Contact |
Description
Covered Spring Marker, Contact Type Contact, Cylinder Type Double Acting Non-Rotating Block Mount, Dot Diameter 1/2 in, Marking Method Spring-Contact, Marking System Size Full Size, Nib Enclosure Covered, Reservoir Capacity 2 fl oz, Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Square End Mill, Single End, 3/16", Carbide (55904)
- BETA Set of 3 Pliers in Foam Tray - Diagonal Cutters, Needle Nose, Extra-Long Needle Nose (024500136)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4), Length of Cut: 1" (874916)
- COILHOSE PNEUMATICS TYPHOON BLOW GUN ADPTR & TIP KIT (AMATYP-TK01)
- CARCO Marking Ink, Dye Type, Red, qt., 5 to 15 min (WS-860-02 RED)
- CARCO Solvent, Type, 15 to 20 min, 15 to 20 min (F-224 SOLVENT)
- CARCO Jet Shot Marker, 24VDC, 2 oz. (ES-1157-C-VE-R27-JT-24V)
- CARCO Marking Ink, Pigment, White, 5 to 15 min (WS-910-51 WHITE)
- CARCO Marking Ink, Pigment, Blue, 10 to 15 sec (XX-1346-03 BLUE)
- CARCO Marking Ink, Pigment, Blck, 30 to 60 sec (MM-150-01 BLACK)
- CARCO Jet Shot Marker, 120VAC, 2 oz. (ES-1157-C-VE-R27-JT-120V)
- Carco Marking Tools