Shop All Marking Ink
Carco
Covered Spring Marker, 120VAC, 1/8in Dot
Mfr # ES-712-FG44-R27-120V
Zoro # G2574120
Free Shipping & Returns
$4,163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact / Noncontact Contact
- Voltage 120V AC
- Dot Dia. 1/8 in
- Reservoir Capacity 2 oz
- Mounting Orientation Any Orientation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carco
- MFR # ES-712-FG44-R27-120V
- Zoro # G2574120
- Country of Origin United States
- Category Marking Ink
Dimensions
Dot Dia. | 1/8 in |
Dot Diameter | 1/8 in |
Marking System Size | Full Size |
Details
Item | Covered Spring Marker |
Contact / Noncontact | Contact |
Voltage | 120V AC |
Reservoir Capacity | 2 oz |
Mounting Orientation | Any Orientation |
Cylinder Type | Double Acting Non-Rotating Block Mount |
Features | Automated Cover Assembly Allows The Use of Carco Fast Drying Marking Fluids, Standard Unit Uses A 2 in Stroke Block Mount Cylinder |
Contact Type | Contact |
Nib Enclosure | Covered |
Marking Method | Covered Spring-Contact |
Description
Covered Spring Marker, Contact Type Contact, Cylinder Type Double Acting Non-Rotating Block Mount, Dot Diameter 1/8 in, Marking Method Spring-Contact, Marking System Size Full Size, Nib Enclosure Covered, Reservoir Capacity 2 fl oz, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 172-inch x 1.25-inch x 0.042 x 8-12 TPI Premium Bimetal Blade (203349)
- KIPP Cam Lever Size: 9 D=M03, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501103)
- AJAX TOOL WORKS FLANGE WEDGE11" X 7/8" X 7/8" (AJA875)
- PELICAN O-Ring Lid for 1120 Case (1123)
- CARCO Marking Ink, Pigment Type, Red, 5 to 15 min (WS-910-02 RED)
- CARCO Spray Marking System, 24VDC (ES-800-GAP-BV3-24V)
- CARCO Marking Ink, Pigment, Blue, 10 to 15 sec (XX-1346-03 BLUE)
- CARCO Marking Ink, Pigment, White, 10 to 15 sec (XX-1346-51 WHITE)
- CARCO Marking Ink, Pigment, Yellow, 10 to 15 sec (XX-1346-59 YELLOW)
- CARCO Marking Ink, Pigment, Pink, 30 to 60 sec (MM-150-61 PINK)
- CARCO Marking Ink, Pigment, Red, 10 to 15 sec (XX-1346-02 RED)
- Carco Marking Tools