Shop All Marking Ink
Carco
Covered Spring Marker, 120VAC, 1/4in Dot
Mfr # ES-712-F44-R27-120V
Zoro # G2574166
product price: $4,539.99
/ea
Free Shipping & Returns
$4,539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact / Noncontact Contact
- Voltage 120V AC
- Dot Dia. 1/4 in
- Features Automated Cover Assembly Allows The Use of Carco Fast Drying Marking Fluids, Standard Unit Uses A 2 in Stroke Block Mount Cylinder
- Reservoir Capacity 2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carco
- MFR # ES-712-F44-R27-120V
- Zoro # G2574166
- Country of Origin United States
- Category Marking Ink
Dimensions
Dot Dia. | 1/4 in |
Marking System Size | Full Size |
Dot Diameter | 1/4 in |
Details
Item | Covered Spring Marker |
Contact / Noncontact | Contact |
Voltage | 120V AC |
Features | Automated Cover Assembly Allows The Use of Carco Fast Drying Marking Fluids, Standard Unit Uses A 2 in Stroke Block Mount Cylinder |
Reservoir Capacity | 2 oz |
Mounting Orientation | Any Orientation |
Cylinder Type | Double Acting Non-Rotating Block Mount |
Nib Enclosure | Covered |
Contact Type | Contact |
Marking Method | Covered Spring-Contact |
Description
Covered Spring Marker, Contact Type Contact, Cylinder Type Double Acting Non-Rotating Block Mount, Dot Diameter 1/4 in, Marking Method Spring-Contact, Marking System Size Full Size, Nib Enclosure Covered, Reservoir Capacity 2 fl oz, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Annular Cutter, 5/8" x 1" (108603)
- CRAFTSMAN V20 Cordless 2 Tool Combo Kit (CMCK200C2)
- CENTURY DRILL & TOOL Rethreading Die Metric Right Hand 12.0X1.50Mm Overall Length 19Mm (92711)
- ALLPAX Center Pins, L, 1-11/16", PK 6 (AX3512)
- CARCO Marking Ink, Pigment, Blck, 30 to 60 sec (MM-150-01 BLACK)
- CARCO Jet Shot Marker, 24VDC, 2 oz. (ES-1157-C-VE-R27-JT-24V)
- CARCO Marking Ink, Pigment, White, 15 to 20 min (F-224-51 WHITE)
- CARCO Jet Shot Marker, 120VAC, 2 oz. (ES-1157-C-VE-R27-JT-120V)
- CARCO Solvent For MM-150 (MM-150 SOLVENT)
- CARCO Marking Ink, Pigment, Green, 15 to 20 min (F-224-31 GREEN)
- SHARPIE Perm Marker, Fine Point, Turquoise Ink (30133)
- Carco Marking Ink