Shop All Marking Ink
Carco
Covered Spring Marker, 120VAC, 1/2in Dot
Mfr # ES-712-F88-R27-120V
Zoro # G2574148
Free Shipping & Returns
$4,539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact / Noncontact Contact
- Voltage 120V AC
- Dot Dia. 1/2 in
- Reservoir Capacity 2 oz
- Cylinder Type Double Acting Non-Rotating Block Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carco
- MFR # ES-712-F88-R27-120V
- Zoro # G2574148
- Country of Origin United States
- Category Marking Ink
Dimensions
Dot Dia. | 1/2 in |
Dot Diameter | 1/2 in |
Marking System Size | Full Size |
Details
Item | Covered Spring Marker |
Contact / Noncontact | Contact |
Voltage | 120V AC |
Reservoir Capacity | 2 oz |
Cylinder Type | Double Acting Non-Rotating Block Mount |
Mounting Orientation | Any Orientation |
Features | Automated Cover Assembly Allows The Use of Carco Fast Drying Marking Fluids, Standard Unit Uses A 2 in Stroke Block Mount Cylinder |
Marking Method | Covered Spring-Contact |
Contact Type | Contact |
Nib Enclosure | Covered |
Description
Covered Spring Marker, Contact Type Contact, Cylinder Type Double Acting Non-Rotating Block Mount, Dot Diameter 1/2 in, Marking Method Spring-Contact, Marking System Size Full Size, Nib Enclosure Covered, Reservoir Capacity 2 fl oz, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, QXP Series (94804QPB134115)
- MASTER APPLIANCE Hot Knife Tip (70-01-16)
- LEICA Battery Cable Charger, Plastic (A130)
- PREVOST High Flow Model Blow Gun, w/OSHA Nozzle (EBG 07OSH)
- CARCO Jet Shot Marker, 24VDC, 2 oz. (ES-1157-C-VE-R27-JT-24V)
- CARCO Marking Ink, Dye Type, Blue, 10 to 15 sec. (1044-03 BLUE)
- CARCO Solvent, For 1044 (1044 SOLVENT)
- CARCO Marking Ink, Pigment, Green, 15 to 20 min (F-224-31 GREEN)
- CARCO Marking Ink, Dye Type, Black, 15 to 20 min. (1000-HF-01 BLACK)
- CARCO Marking Ink, Pigment, Blue, 10 to 15 sec (XX-1346-03 BLUE)
- CARCO Jet Shot Marker, 120VAC, 32 oz. (ES-1157-C-VE-P-JT-120V)
- Carco Marking Tools