Shop All Carbide-Tipped Drill Bits
Carbro
Drill, Carbide Dagger, 1/4 in. x 6 in.
Mfr # DD-2500-6
Zoro # G4518188
Sold in multiples of 2 for $51.98
$51.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.25
- Overall Length 6 in
- Cutting Direction Right Hand
- Measurement System Fractional Inch
- Series 8416
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carbro
- MFR # DD-2500-6
- Zoro # G4518188
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Overall Length | 6 in |
Drill Bit Size | 1/4 in |
Details
Item | Drill, Carbide Dagger, 1/4" x 6" |
Decimal Equivalent | 0.25 |
Cutting Direction | Right Hand |
Measurement System | Fractional Inch |
Series | 8416 |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Aluminum, Graphite; Epoxy |
For Tool Type | Impact Driver |
Percussion Rated | No |
Material - Machining | Carbide |
Description
Drill, Carbide Dagger, 1/4 In. x 6 In., 1/4 in Drill Bit Size, 6 in Overall Length, Bright (Uncoated)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 1-7/16" (37mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0176)
- POSI LOCK Jaw (PH-11654)
- BAHCO Bahco Hacksaw Blade, 12", 14 TPI, PK10 (3906-300-14-10P)
- WESTWARD WESTWARD Rolling Cabinet Kit, Intermediate & Top Chest, 19-Drawers Total, Powder Coated Black (361LN2)
- DIABLO Tile And Stone Carbide Tipped Drill Bit (DMANS1010)
- HOLEX Pro Steel Solid Carbide Drill, 13/32 inch Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122501 13/32)
- MELIN TOOL CO De Carbide Drill/Sink 118Deg 6X7/32 (KDR-6)
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 7/32 (CXDSR2187AP)
- DRILL AMERICA #25 Solid Carbide Drill Bit (DMOD25)
- HARVEY TOOL Miniature Drill, 0.0625" (1/16) (815375)
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 31/64 (CXDSR4844AP)
- Carbro Carbide-Tipped Drill Bits