Shop All Sandpaper Sheets
Carborundum
Sandpaper Sheet, 9"x 11", P600 Grit
Mfr # 05539563859
Zoro # G401701510
product price: $1.29
/ea
Sold in multiples of 50 for $64.50
$64.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 600
- Backing Material Paper
- Width 9
- Length 11
- Grade FIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carborundum
- MFR # 05539563859
- Zoro # G401701510
- Country of Origin Brazil
- Category Sandpaper Sheets
Dimensions
Width | 9 |
Length | 11 |
Details
Item | Sandpaper Sheet,9"x 11",P600 Grit |
Grit | 600 |
Backing Material | Paper |
Grade | FIN |
Series | Carbo |
Backing Weight | B |
Color | Grey |
Abrasive Material | Silicon Carbide |
Description
Sandpaper Sheet,9 In.x 11 In.,P600 Grit, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight B, Grit 600, Series Carbo, Color Grey, Grade FIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fiber Disc, 5", 7/8" Hole Mount, Brown, PK25 (78072775458)
- 3M Refill Roll, 80 ft. L x 3-1/4 in., Fine (7000045204)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 5" Dia, .045" Thick, 7/8" Arbor Hole Size, Ceramic (22073)
- SUPERIOR ABRASIVES Condition QC Satin Disc, A/O VF, 2", Type R (A016226)
- CARBORUNDUM 1.5 x 50 Yards Aluminum Oxide Resin Cloth - P120 (481-05539529337)
- X1 TOOLS 220 Grit Premium Aluminum Oxide Sandpaper 4-1/2 in x 5-1/2 in. Sheet 20 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P220-QSx20)
- DIABLO SandNet 11 in. L X 9 in. W 150 Grit Ceramic Sanding Sheet 5 pk (DND911150H05G)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 180 G, SC, PK100 (66254487397)
- X1 TOOLS 400 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 25 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0400-FSx25)
- 3M Emery Cloth, 11x9 In, Fine, Emery, PK250 (02431)
- SUPERIOR ABRASIVES Paper Sheets, 9"x11", S/C, Grit 80 (A006923)
- Carborundum Sandpaper Sheets