Shop All Sandpaper Sheets
Carborundum
Sandpaper Sheet, 9"x 11", P60 Grit
Mfr # 05539511143
Zoro # G301283703
product price: $1.99
/ea
Sold in multiples of 25 for $49.75
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Backing Material Cloth
- Width 9
- Length 11
- Grade CRS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carborundum
- MFR # 05539511143
- Zoro # G301283703
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9 |
Length | 11 |
Details
Item | Sandpaper Sheet,9"x 11",P60 Grit |
Grit | 60 |
Backing Material | Cloth |
Grade | CRS |
Series | Carbo |
Backing Weight | J |
Abrasive Material | Aluminum Oxide |
Color | Orange |
Description
Sandpaper Sheet,9 In.x 11 In.,P60 Grit, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight J, Grit 60, Series Carbo, Color Orange, Grade CRS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 240 Grit (45188)
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 150, TR (66623325047)
- CENTURY DRILL & TOOL Zirconia Flap Disc, 4-1/2x7/8 in., 40 Grit (75581)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727232)
- CARBORUNDUM 1.5 x 50 Yards Aluminum Oxide Resin Cloth - P120 (481-05539529337)
- 3M Wetordry Sheet, 02032, 9" x 11", 1500, PK50 (02032)
- FEIN SANDING SHEET TRIANGLE G60 5PCS (63717082049)
- NORTON CO 9" x 11" MultiSand All Purpose Sanding Sheet 220-Grit, PK 5 (47710)
- NORTON ABRASIVES Sandpaper Sheet, Med., 80 Grit, PK20 (07660768174)
- X1 TOOLS 500 Grit Premium Wet & Dry Sandpaper 5-1/2 in. x 9 in. Sheet 10 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0500-HSx10)
- ZORO SELECT Sandpaper Sheet, 11" L, 9" W, 50 Grit (78072775488)
- Carborundum Sandpaper Sheets