Shop All Sandpaper Sheets
Carborundum
Sandpaper Sheet, 9"x 11", P120 Grit
Mfr # 05539529359
Zoro # G001283706
Sold in multiples of 50 for $59.50
$59.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Backing Material Cloth
- Width 9
- Length 11
- Grade MED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carborundum
- MFR # 05539529359
- Zoro # G001283706
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9 |
Length | 11 |
Details
Item | Sandpaper Sheet,9"x 11",P120 Grit |
Grit | 120 |
Backing Material | Cloth |
Grade | MED |
Series | Carbo |
Backing Weight | J |
Abrasive Material | Aluminum Oxide |
Color | Orange |
Description
Sandpaper Sheet,9 In.x 11 In.,P120 Grit, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight J, Grit 120, Series Carbo, Color Orange, Grade MED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, Aluminum Oxide, 3/4" dia (08834137573)
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 150G (78072757584)
- ZORO SELECT Wire Wheel Brush, 0.012" dia. Wire (78072705322)
- ECONOLINE Bblast Cabinet-Ra24-0 Super (101692S-A)
- CARBORUNDUM 1.5 x 50 Yards Aluminum Oxide Resin Cloth - P120 (481-05539529337)
- DIABLO Premium Detail Triangle Sanding Sheets W (DCT334120H10G)
- 3M SANDING SHEET ROLL 800 GR 70MM X 12M (3M30700)
- NORTON SAINT-GOBAIN ABR 45 Sandpaper, Garnet, 9x11 in. 100gr 25 (07660701583)
- MIRKA Abranet Ace 3"X4" Grip P600 (AC-129-600)
- DIABLO 2-3/4 180g Sandnet, 10PK (DND234180S10N)
- GATOR 60Grit Alum Ox 1/4 Sheet 6Pk (5033)
- Carborundum Sandpaper Sheets