Shop All Straight Grinding Wheels
Carborundum
Carborundum 481-05539520886 For Metal & Steel 16 - 2 x 3
Mfr # 481-05539520886
Zoro # G904172145
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carborundum
- MFR # 481-05539520886
- Zoro # G904172145
- Country of Origin Mexico
- Category Straight Grinding Wheels
Description
The best choice for grinding steel, steel alloys, and cast iron, for removing burrs and flash, and finishing any type of metal surface in a confined area.
- Premium zirconia alumina abrasive
- Fastest cut rate
- 3X the life of aluminum oxide abrasive: greatest productivity
- High-performance resin bond
- Free cutting action
- Type - 16
- Round End
- Size - 2 x 3 x 5/8-11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P320G, AlO (66261131490)
- STANDARD ABRASIVES Std Abrsvs A/O Unitized Whl 882105,821 1 (882105)
- WEILER 7" Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 36Z, 5/8"-11 UNC (31419)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 77447 Sand-Light Hand Pad 6 " x 9" Maroon Non-Woven Medium (77447)
- MAKITA Makita INOX Thin Cut-Off Wheel, 60 Grit, Type 1, 5in Dia x 1/25inT x 7/8in Cntr Hole Dia, 10/Pk (B-12647-10)
- STENS Blade Grinding Wheel 750-045 For 8" X 1" X 5/8" 46 Grit Ruby (750-045)
- FLEXOVIT BENCH GRINDER WHEEL HIGH PERFORMANCE (U4670)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1x1,100/120G, Brown (07660788280)
- CGW ABRASIVES Surf Grinding Whl, 12x2x3, T7, AZ46-I8-V32A (34434)
- PFERD 2" x 1/8" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69217)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1x5, AO, 60G, Med, Prpl (66253363930)
- Carborundum Straight Grinding Wheels