Shop All Cup Grinding Wheels
Carborundum
Carborundum 481-05539509166 Flaring Cup Wheels; 4 in. Dia; 2 in. Thickness; Type 11
Mfr # 481-05539509166
Zoro # G504154732
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carborundum
- MFR # 481-05539509166
- Zoro # G504154732
- UPC # 55395091660
- Country of Origin China
- Category Cup Grinding Wheels
Description
Features
- Free, fast cutting action
- Fast cut rate
- Economical choice for grinding steel, steel alloys and all ferrous metals
- Abrasive Material: Alumina Oxide
- Applications: Grinding
- Arbor Diameter: 5/8 in.
- Arbor Thread - TPI or Pitch: 5/8 in. - 11
- Global Product Type: Resin bonded abrasives
- Dia.: 4 in.
- Grit: 16
- Thickness: 2 in.
- Tool Shape: Type 11
- Type: Flaring Cup Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 8" Cable Twist Knot Wire Wheel, .023" Steel Fill, 5/8" Arbor Hole (8615)
- ARC ABRASIVES 3" Type S PREDATOR Resin Fiber Quick-Lok Disc, 120 Grit (71-38308)
- NORTON ABRASIVES Unitized Wheel, 3 Diax1/4 Wx3/8, AO, MED (66261014910)
- PFERD 1-1/2" x 3" Type 18R Plug, 5/8-11 Thd. - A 16 PSF (61932)
- HUSQVARNA Diamond Sgmnt Cup Wheel, Turbo, 4x5/8-7/8 (Turbo-2)
- PARAGON DIAMOND TOOLS 7'' x 7/8-5/8 Double Row Segmented Grinding Cup Wheel (CWDR-7)
- NORTON ABRASIVES Straight Cup Wheel, 6 Diax2 Tx1.25 AH, PK5 (66252838544)
- UNITED ABRASIVES/SAIT Cup Wheel5x2x58 11ZircPK6 (26050)
- HUSQVARNA Segment Cup Wheel, Diamond, Turbo, 5x5/8-11 (Turbo-3)
- NORTON ABRASIVES Flaring Cup Wheel, 6x4-3/4x2 In, 5/8-11 (66253198584)
- DIABLO Diamond Cup Wheels Provide Xtrm Durabili (DMACW0700)
- Carborundum Cup Grinding Wheels